Clip On Hands Free Flashlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Clip On Hands Free Flashlight

PELICAN

Technical Specs

  • Item:Clip On Hands Free Flashlight 
  • Lamp Type:LED 
  • Battery Size:2032 
  • Lumens:
  • Body Material:Xylex 
  • Length:3-1/2" 
Brand:PELICAN 
Body Color
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Body ColorAvailabilityPrice Qty
1UKC2Black

Typically in Stock

$35.75 / each

1UKC1Yellow

Typically in Stock

$34.95 / each

Adding More Products