Skip Content

Well Wheel Pulley Block,Fibrous Rope close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Well Wheel Pulley Block, Fibrous Rope

Price $87.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16A382
  • Mfr. Model # 5-00-053195-
  • UNSPSC # 24101613
  • Catalog Page # 1509
  • Shipping Weight 9.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWell Wheel Pulley Block
  • Designed ForFibrous Rope
  • Attachment TypeSwivel Hook
  • Rope Dia.3/4"
  • Working Load Limit1000 lb.
  • Sheave Outside Dia.10-3/4"
  • Sheave Inside Dia.9-27/32"
  • Sheave Width1-5/32"
  • Bearing TypePlain
  • Length1-25/32"
  • Width13"
  • Depth13"
  • FinishElectro-Galvanized
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Fiber Rope Blocks and Sheaves
Several mounting styles help guide and change direction of fibrous rope. Direction pulleys are designed for hatches, doors, and lightweight chutes. Non-load rated.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by It's nice to order things online and be this happy when it arrives. These pulleys are made with quality materials and should last for years. The ease of operation reduces fatigue and they are worth every penny of their price. November 7, 2014
  • 2015-06-01T20:07:50.243-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_16A382, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.