Skip Content

Waist Chain,Handcuffs Front,Steel,29 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-888-361-8649 to order.

Waist Chain, Handcuffs Front, Steel, 29 oz

Price $102.45 / each

Activate Now

to save with

Select AdvantageSM

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21CH21
  • Mfr. Model # 7003C
  • UNSPSC # 46151601
  • Catalog Page # N/A
  • Shipping Weight 7.875 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for high-security transportation, courtroom, and processing situations. These waist chains feature a set of chain link handcuffs positioned at the navel to limit the use of hands. Special heat-treated steel chain and padlock rings allow restraints to be individually adjusted for each prisoner.

View More

Technical Specs

  • Item Waist Chain
  • Type Handcuffs in Front
  • Material Steel
  • Finish Nickel
  • Net Weight 29 oz.
  • Features 20 Teeth, Push Pin Double Lock, Lifetime Warranty, 54" Chain
  • Includes 2 Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.