Skip Content

Tire Chains, Singles, V-bar,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tire Chains, Singles, V-bar, PK2

Price $262.75 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VTN4
  • Mfr. Model # QG2845
  • UNSPSC # 31151601
  • Catalog Page # 1378
  • Shipping Weight 55.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTire Chains
  • TypeSingles, V-bar
  • FitsTire Sizes 10.00-20; 10.00/90-20; 11-22.5; 13/80-20; 285/70-24.5
  • Includes1 Pair (2 Chains)
  • Package Quantity2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

size?

Do these fit 445/65R 22.5 tires? If not do you have the size I need and a price? These will be used on a Gradall on mud and loose dirt no roads. It weighs 39,000 pds.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about gradallguy65 is loaded.
Additional information about gradallguy65 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The size you need would be available through our special order process for Grainger customers. The Peerless part number is QG3261. To request a quote for price and availability please call 1-800-Grainger.

Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T20:00:53.809-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3VTN4, prod, sort_default
1 of 1
  • 2015-08-31T20:00:53.811-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3VTN4, prod, sort_default
1 of 1