Skip Content

Projector Ceiling Mount,Cap 50 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Projector Ceiling Mount, Cap 50 lb

Price $272.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3XWC2
  • Mfr. Model # PRG-UNV
  • UNSPSC # 45111802
  • Catalog Page # 2779
  • Shipping Weight 3.86 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCeiling Projector Mount
  • For Use WithProjectors up to 50 lbs.
  • Load Capacity (Lb.)50
  • Pitch (Deg.)20
  • Swivel Angle (Deg.)360
  • Overall Height (In.)3-3/8
  • Overall Width (In.)7
  • Overall Depth (In.)7
  • MountingCeiling Mount
  • ColorBlack
  • FinishMatte
  • FeaturesCable management allows cables to be routed through projector mount and out of sight
  • ConstructionSteel
  • StandardsUL Certified
  • IncludesUniversal adapter plate to accommodate projector mounting holes from 7.1" to 16.5"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I like to know how long is the connection to the projector and is it usb ready for a laptop computer, how long can a usb cable be to connect to it? I like to hang it from a ceiling 8 feet high.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about abcdefghijlnmop is loaded.
Additional information about abcdefghijlnmop could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The item you are referring to, 3XWC2 is the ceiling mount only. No projector is included with this item. Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:14:50.804-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3XWC2, prod, sort_default
1 of 1
  • 2015-05-02T20:14:50.806-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3XWC2, prod, sort_default
1 of 1