Skip Content

Low Voltage Thermostat, Stages Cool 2, Stages Heat 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Low Voltage Thermostat, Stages Cool 2, Stages Heat 3

Price $235.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 29AT96
  • Mfr. Model # T4932SCH-002
  • UNSPSC # 41112209
  • Catalog Page # 3778
  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This thermostat retains programmed information in the event of a power loss.

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 3
  • Stages Cool 2
  • Temp. Settings per Day 4
  • Programs per Week 7
  • Terminal Designations C, W1 (B/O), W2 (AUX), G, A, E, Y1, Y2, RH, RC, SC, S1, S2, S3
  • System Switching Auto-Heat-Cool-Off-Emergency
  • Fan Switching Auto-On
  • Display Size 4 Sq. In.
  • Display Type LCD, Backlit
  • Display Color Blue
  • Key Pad Lockout Yes
  • Programmable Fan Yes
  • Automatic Changeover Yes
  • Humidification Control Yes
  • Dehumidification Control Yes
  • Remote Sensing Capability Yes
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Filter Indicator Yes
  • Temperature Limiting Yes
  • Battery Backup Yes
  • Low Battery Indicator Yes
  • Batteries Included Yes
  • Dual Transformer Compatible Yes
  • Power Method Hardwired/Battery
  • Voltage 24VAC
  • 750mV Compatible No
  • Mounting Type Horizontal
  • Height 4-5/16"
  • Width 5-23/32"
  • Depth 1-5/16"
  • Color White
  • Control Range 50 Degrees to 90 Degrees F
  • Features Occupancy Activation By User Button Push or Occupancy Detection, SD Card Interface, Locking Cover, Separate Temperature Limit Adjustment for Heat and Cool Set Points, Humidity Control Outputs
  • For Use With SB200-001 Occupancy Sensor, SP155-017 INDOOR REMOTE SENSOR, 70327 OUTDOOR REMOTE SENSOR, 70481 SD Card Performance PRO
  • Includes 2 AA Batteries
  • Agency Compliance ASHRAE 90.1-9, California Title 24
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.