Skip Content

Low V T-Stat,Stages Heat 3,Stages Cool 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Low V T-Stat, Stages Heat 3, Stages Cool 2

Price $250.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2NCA9
  • Mfr. Model # TH170-002
  • UNSPSC # 41112209
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 3
  • Stages Cool 2
  • Terminal Designations Y1,Y2,W,G,G1,G2,O,H
  • System Switching Auto-Heat-Cool-Off-Aux-Setback
  • Fan Switching Auto-On or High-Low-Auto
  • Display LCD, Backlit
  • Key Pad Lockout Yes
  • Programmable Fan Yes
  • Automatic Changeover Yes
  • Humidification Control Yes
  • Dehumidification Control Yes
  • Remote Sensing Capability Yes
  • Filter Indicator No
  • Battery Backup No
  • Low Battery Indicator No
  • Batteries Included No
  • Dual Transformer Compatible No
  • Power Method Hardwired
  • Voltage 24VAC
  • 750mV Compatible No
  • Height 4"
  • Width 6"
  • Depth 1"
  • Mounting Type Horizontal
  • Color White
  • Control Range 50 Degrees to 90 Degrees F
  • Features (13) Selectable Humidity and Economizer Stragegies for 24 Heat Pump Systems, Dehumidification and Humidity Control, Can be Used with Occupancy Sensor
  • For Use With Commercial HVAC Heat Pump Applications
  • Includes Remote Sensor and Mounting Hardware
  • Agency Compliance UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.