Skip Content

 
Rechargeable Spotlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rechargeable Spotlight

PEAK


Technical Specs

  • ItemRechargeable Spotlight 
  • Body MaterialABS Plastic 
Lamp Type
Please Select
Battery Type
Please Select
Body Color
Please Select
Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Battery Type
Body Color
Length
Availability
Price
Qty
PKC11MB
Halogen
Sealed Lead Acid
Black
8"

$24.86 / each

Spotlight,Black,Halogen,345L
Catalog Page #  NA

Price: $24.86 / each

Technical Specs

  • ItemRechargeable Spotlight
  • Lamp TypeHalogen
  • Battery TypeSealed Lead Acid
  • Body MaterialABS Plastic
  • Body ColorBlack
  • Length8"
PKC1TV
LED
NiMH
Gray
4"

$43.50 / each

Rechargeable Spotlight,Gray,LED,200L
Catalog Page #  NA

Price: $43.50 / each

Technical Specs

  • ItemRechargeable Spotlight
  • Lamp TypeLED
  • Battery TypeNiMH
  • Body MaterialABS Plastic
  • Body ColorGray
  • Length4"