Skip Content

Epoxy,Injectable, Anchoring,Kit,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Epoxy, Injectable, Anchoring, Kit, Gray

Price $71.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25F533
  • Mfr. Model # 070529
  • UNSPSC # 13111001
  • Catalog Page # N/A
  • Shipping Weight 1.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Epoxy
  • Type Injectable, Anchoring
  • Color Gray
  • Size Kit
  • Container Type Kit
  • Mixing Ratio 1:1
  • Temp. Range (F) 35 to 115 Degrees
  • Application Time 20 min @ 70 Degrees F
  • Functional Cure 4 hr.
  • Full Cure Varies
  • Work Life 20 min.
  • Shear Strength (PSI) 6790
  • Includes Cartridge, 2 Mix Nozzles and Dispensing Gun
  • Package Quantity 1
  • Green Environmental Attribute Does not Contain Polymers Based On Zinc or Toxic Metals, Isocyanate, or Polymers of Urethane
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.