Skip Content

Epoxy,Fast Setting,16 oz.,Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Epoxy, Fast Setting, 16 oz., Clear

Price $43.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25F529
  • Mfr. Model # 070161
  • UNSPSC # 13111001
  • Catalog Page # 3115
  • Shipping Weight 1.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEpoxy
  • TypeMedium Viscosity, Fast Curing, Waterproof After Cure
  • ColorClear
  • Size16 oz.
  • Container TypeBottle
  • Mixing Ratio1:1
  • Temp. Range (F)-20 to 200 Degrees
  • Application Time4 min.
  • Functional Cure1 hr.
  • Full Cure1 hr.
  • Work Life4 min.
  • Shear Strength (PSI)2450
  • Includes8 oz. Hardener & 8 oz. Resin
  • Package Quantity1
  • Green Environmental AttributeDoes not Contain Polymers Based On Zinc or Toxic Metals, Isocyanate, or Polymers of Urethane
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Epoxy Adhesives
• 1:1 mixing ratio Temp. range: -20° to 200°F
High-strength epoxies are perfect for bonding, sealing, and filling. Available in High Viscosity, Marine Grade, and Rapid Cure paste formulas; Fast Cure is a liquid formula. PC skus are highly resistant to mild acids, caustics, detergents, gasoline, fuel oil, salt, and fresh water.
PC-Clear™
Liquid epoxy is formulated to remain clear during and after its curing time for disguising a repair or anywhere else the absence of color is needed.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.