Skip Content

Light GrayMasonry Repair Epoxy 1 gal. Size, Container Type: Pail, Coverage: 25.7 sq. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Light GrayMasonry Repair Epoxy 1 gal. Size, Container Type: Pail, Coverage: 25.7 sq. ft.

Price $160.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UXR4
  • Mfr. Model # 071120
  • UNSPSC # 31201606
  • Catalog Page # 3133
  • Shipping Weight 10.52 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMasonry Repair Epoxy
  • ColorLight Gray
  • Number of Components2
  • Size1 gal.
  • Container TypePail
  • Coverage25.7 sq. ft.
  • VOC0g/L
  • Flash Point200 Degrees F
  • Application Time15 min.
  • Dry Time1 hr.
  • Dry Time Recoat1 hr.
  • Dry Time Tack Free1 hr.
  • Functional Cure4 hr.
  • Adheres ToConcrete, Block, Brick, Stone, and More
  • ApplicationInterior/Exterior, Repairs Holes, Spalls, Cracks, Install/Repair Loose Anchors, Bolts, Handrails, Masonry, Rebuild Missing Concrete, Structural Repairs
  • For Use WithAny Masonry surface
  • CharacteristicsNon-Sag, High Strength, For Vertical, Horizontal, Overhead Use,
  • MeetsVOC Compliant
  • Green Environmental AttributeVOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following states: AK, GU, HI and PR.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Have an application where concrete is missing at support post penetrations. We are removing posts filling in void and installing new post on surface of patch with a post bracket. There are 49 locations and just want to figure out how much material I will need.

Masonry Repair Epoxy, 1 gal, Pail, Gray ( ) quantity?
3 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about hosscon1 is loaded.
Additional information about hosscon1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Coverage0.30 cu. ft.
Thank you for using Grainger Ask and Answer.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T20:04:45.620-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UXR4, prod, sort_default
1 of 1
  • 2015-08-31T20:04:45.621-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UXR4, prod, sort_default
1 of 1