Skip Content

Epoxy,Marine Grade,White,8oz,Plastic Jar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Epoxy, Marine Grade, White, 8oz, Plastic Jar

Price $18.89 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AUW2
  • Mfr. Model # 080115
  • UNSPSC # 13111001
  • Catalog Page # 2776
  • Shipping Weight 0.72 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PC-7®
High “wet grab” or tack makes overhead and sidewall work easy without drip or sag.
PC-11®
Formulated as a true marine epoxy for bonding wet, dry, and fully submerged substrates. High tack helps prevent drip and sag when performing overhead work. Tintable.
Epoxy Adhesives
• 1:1 mixing ratio Temp. range: -20° to 200°F
High-strength epoxies are perfect for bonding, sealing, and filling. Available in High Viscosity, Marine Grade, and Rapid Cure paste formulas; Fast Cure is a liquid formula. PC skus are highly resistant to mild acids, caustics, detergents, gasoline, fuel oil, salt, and fresh water.
Epoxy Adhesives
• 2-part Mix ratio 1:1

View More

Technical Specs

  • Item Epoxy Adhesive
  • Type Marine Grade, High Strength Paste
  • Color Off White
  • Size 8 oz.
  • Container Type Plastic Jar
  • Mixing Ratio 1:1
  • Temp. Range (F) -20 to 200
  • Application Time 20 min.
  • Functional Cure 12 hrs.
  • Full Cure 15 hr.
  • Work Life 35 min.
  • Shear Strength (PSI) 1710
  • Substrates Metal, Wood, Brick, Stone, Marble, Rubber, Some Plastics, And More
  • Application Repairing and Bonding For Home, Farm, Office and Marine Automotive
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
looking for product to seal seam in 200 gal hot soak tank. material is steel. water heated to 160 degree F. soap used has pH of 12.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about SeymourButts51 is loaded.
Additional information about SeymourButts51 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item will produce 8 ounces of finished product. It is used in applications the same as yours, with success.

Thank you for using Grainger Ask & Answer.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:00.964-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AUW2, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:00.965-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AUW2, prod, sort_default
1 of 1