Skip Content

Epoxy,High Viscosty,Gray,8oz,Plastic Jar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Epoxy, High Viscosty, Gray, 8oz, Plastic Jar

Price $14.64 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AUV5
  • Mfr. Model # 087770
  • UNSPSC # 13111001
  • Catalog Page # 3115
  • Shipping Weight 0.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEpoxy Adhesive
  • TypeHigh Viscosity, High Strength Paste
  • ColorCharcoal Gray
  • Size8 oz.
  • Container TypePlastic Jar
  • Mixing Ratio1:1
  • Temp. Range (F)-20 to 200
  • Application Time30 min.
  • Functional Cure24 hrs.
  • Full Cure24 hr.
  • Work Life60 min.
  • Shear Strength (PSI)2150
  • SubstratesMetal, Wood, Brick, Stone, Marble, Rubber, Some Plastics, And More
  • ApplicationRepairing and Bonding For Home, Farm, Office and Marine Automotive
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

PC-7®
High “wet grab” or tack makes overhead and sidewall work easy without drip or sag.
Epoxy Adhesives
• 1:1 mixing ratio Temp. range: -20° to 200°F
High-strength epoxies are perfect for bonding, sealing, and filling. Available in High Viscosity, Marine Grade, and Rapid Cure paste formulas; Fast Cure is a liquid formula. PC skus are highly resistant to mild acids, caustics, detergents, gasoline, fuel oil, salt, and fresh water.
Epoxy Adhesives
• 2-part Mix ratio 1:1

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I will have a hole about 3/4" in diameter and wish to insert a 1/4" sleeve and secure with the epoxy.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Larr is loaded.
Additional information about Larr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It can be used for your application. Some experienced epoxy users prevent sag by supporting a location with wax paper on thin foam to prevent drip out. It also can be considered to be used in two step process. The first is to seal the cavity. The 2nd to fill and complete it.

Thank you for using Grainger Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-28T20:00:39.075-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AUV5, prod, sort_default
1 of 1
  • 2015-05-28T20:00:39.077-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AUV5, prod, sort_default
1 of 1