Skip Content

Redi-Rail Low Profile Size 34 Carriage B close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Redi-Rail Low Profile Size 34 Carriage B

Price $103.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2UVA5
  • Mfr. Model # G-RRL34C-B2-019F-C0
  • UNSPSC # 23153030
  • Catalog Page # 247
  • Shipping Weight 0.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Profile Carriage
  • TypeRedi-Rail T Slot
  • Carriage Height18.8mm
  • Carriage Width76mm
  • Carriage Length90mm
  • Carriage Hole Size (mm)M5
  • Max. Load Axial110 Lbf.
  • Max. Load Radial270 Lbf.
  • Temp. Range (F)180
  • Temp. Range (C)80
  • Carriage TypeRoller
  • Carriage MaterialAluminum
  • Carriage FinishClear Anodized
  • Roller TypeGothic
  • Roller MaterialSteel
  • Agency ComplianceFDA
  • For Use WithLow Profile Rail
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Does this part number include the redi rail as well as the aluminum cart that rides on the rail?
3 days ago
by
Read all my Q&A
 
Please wait while more information about Digger1 is loaded.
Additional information about Digger1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about james89 is loaded.
Additional information about james89 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Pacific Bearing does not have that specification on their drawings but that standard T-slot uses #5 Fath® hardware.

Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:04:58.688-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2UVA5, prod, sort_default
1 of 1
  • 2015-05-04T20:04:58.689-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2UVA5, prod, sort_default
1 of 1