Skip Content

Linear Sleeve Bearing,ID 12 mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Linear Sleeve Bearing, ID 12 mm

Price $21.41 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CPX3
  • Mfr. Model # PSM1216-16
  • UNSPSC # 31171506
  • Catalog Page # N/A
  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Linear Sleeve Bearings
• Anodized aluminum alloy shell with self-lubricating FrelonGOLD® liner Operating temp. range: -400° to 400°F
Precision sleeve bearings supply 20 times more load capacity than comparable rolling element bearings. Eliminate galling and shaft damage, absorb shock loads, and dampen vibration for smooth and quiet operation. No metal-to-metal contact. The close fit and wiping action eliminate the need for seals. Provide high strength and low wear in linear, oscillating, and rotary motions. Impervious to most chemicals and acids and suitable for extreme dirt conditions.

View More

Technical Specs

  • Inside Dia. 12mm
  • Inside Dia. Tolerance +/- .001
  • Outside Dia. 16mm
  • Outside Dia. Tolerance +/- .001
  • Length 16mm
  • Static Load Capacity 891 lb.
  • Max. Pv 20,000
  • Recommended Housing Bore 16.058"
  • Liner Frelon(TM) Gold
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.