Skip Content

 
Mobile Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mobile Air Circulator

Technical Specs

  • Item Air Circulator 
  • Mobile/Stationary Mobile 
  • Mounting Location Floor 
  • Oscillating / Non-Oscillating Non-Oscillating 
  • Voltage 115 
  • Speeds
  • Phase
  • Motor HP 1/2 
  • Mounting Style Mobile 
Blade Dia.
Please Select
CFM High
Please Select
CFM Low
Please Select
Motor RPM
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PATTERSON 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
CFM High
CFM Low
Motor RPM
Price
Qty
Please use Qty box to add item(s) to cart.
F30A-F-SF
30"
7500
6200
1130/1040/950

$1,180.00 / each

Enter location to check availability
Catalog Page #  3652 

Price $1,180.00 / each

Technical Specs

  • Item Air Circulator
  • Blade Dia. 30"
  • Mobile/Stationary Mobile
  • Mounting Location Floor
  • Oscillating / Non-Oscillating Non-Oscillating
  • Voltage 115
  • Speeds 3
  • Phase 1
  • CFM High 7500
  • CFM Low 6200
  • Motor HP 1/2
  • Motor RPM 1130/1040/950
  • Mounting Style Mobile
F34A-F-SF
34"
10,000
8,700
1140/1075/1015

$1,549.00 / each

Enter location to check availability
Catalog Page #  3652 

Price $1,549.00 / each

Technical Specs

  • Item Air Circulator
  • Blade Dia. 34"
  • Mobile/Stationary Mobile
  • Mounting Location Floor
  • Oscillating / Non-Oscillating Non-Oscillating
  • Voltage 115
  • Speeds 3
  • Phase 1
  • CFM High 10,000
  • CFM Low 8,700
  • Motor HP 1/2
  • Motor RPM 1140/1075/1015
  • Mounting Style Mobile
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More