Skip Content

 
Ceiling Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ceiling Fan


Technical Specs

  • ItemCeiling Fan 
  • Blade Dia.24 ft. 
  • Phase
  • Blade FinishAluminum, Mill 
  • Housing FinishSteel, Powder Coated 
  • Number of Blades
  • Number of SpeedsVariable 
  • ReversibleNo 
  • Speed ControllableYes 
  • Full Load Watts1750 
  • Mounting Height10 to 60 ft. 
Voltage
Please Select
Full Load Amps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PATTERSON 
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Voltage
Full Load Amps
Price
Qty
Please use Qty box to add item(s) to cart.
H5F24B-220-2HP
220
3.8/3.6

$11,248.00 / each

Enter location to check availability
Ceiling Fan,24 ft.,220 V
Catalog Page #  4134 

Price $11,248.00 / each

Technical Specs

  • ItemCeiling Fan
  • Blade Dia.24 ft.
  • Voltage220
  • Phase3
  • Blade FinishAluminum, Mill
  • Housing FinishSteel, Powder Coated
  • Number of Blades5
  • Number of SpeedsVariable
  • ReversibleNo
  • Speed ControllableYes
  • Full Load Amps3.8/3.6
  • Full Load Watts1750
  • Mounting Height10 to 60 ft.
H5F24B-460-2HP
460
3

$11,248.00 / each

Enter location to check availability
Ceiling Fan,24 ft.,460 V
Catalog Page #  4134 

Price $11,248.00 / each

Technical Specs

  • ItemCeiling Fan
  • Blade Dia.24 ft.
  • Voltage460
  • Phase3
  • Blade FinishAluminum, Mill
  • Housing FinishSteel, Powder Coated
  • Number of Blades5
  • Number of SpeedsVariable
  • ReversibleNo
  • Speed ControllableYes
  • Full Load Amps3
  • Full Load Watts1750
  • Mounting Height10 to 60 ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More