Skip Content

Ceiling Fan Downrod,3 In Dia.,120 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ceiling Fan Downrod, 3 In Dia., 120 In L

Price $370.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25DU44
  • Mfr. Model # HIGHFIVE-DOWNROD 10 FT
  • UNSPSC # 40101604
  • Catalog Page # 4134
  • Shipping Weight 94.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCeiling Fan Downrod
  • MaterialSteel
  • For Use WithFor Use With 25DU42, 25DU43 or 25DU44
  • Dia.3"
  • Length120"
  • FinishPowder Coated Blue
  • MountingCeiling
  • IncludesDown Rod, Down Rod Support Bracket,Fan Safety Cable, Down Rod Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Downrods
Support bracket, fan safety cable, and mounting hardware included.
High-Volume Low-Speed Ceiling Fans

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.