Skip Content

18 ft. Blade Dia. Ceiling Fan, 68 RPM,220 Voltage, Number of Speeds Variable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

18 ft. Blade Dia. Ceiling Fan, 68 RPM, 220 Voltage, Number of Speeds Variable

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 25DU33
  • Mfr. Model # H5F18B-220-1HP
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 380.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-5 Fan Series

• Energy efficient Quiet performance
5-blade fans provide large area cooling and heat destratification. Unique blade/gearbox modularization takes the axial stress off the drivetrain and gearbox. Modular components allow for easy installation and service. Great for warehouses, loading docks, and other large building areas.
UL Listed. CSA Certified.
High-Volume Low-Speed Ceiling Fans

View More

Technical Specs

  • Item Ceiling Fan
  • Blade Dia. 18 ft.
  • Voltage 220
  • Phase 3
  • Number of Blades 5
  • Mounting Height 10 to 60 ft.
  • Housing Finish Steel, Powder Coated
  • Blade Finish Aluminum, Mill
  • Speed Controllable Yes
  • Number of Speeds Variable
  • Reversible No
  • CFM @ 60 Hz 202,000
  • RPM @ 60 Hz 68
  • Hz 60
  • High CFM 202,000
  • Full Load Amps 3.8/3.6
  • Full Load Watts 900
  • Input Volts AC @ 60/50 Hz 208/230
  • Amps @ 60 Hz 3.8/3.6
  • Watts @ 60 Hz 900
  • Down Rod Outside Dia. 3"
  • Max. Ambient Temp. 122 Degrees F
  • Motor Totally Enclosed Fan Cooled
  • Bearings Permanently Lubricated Ball
  • Mount Type Stem
  • RPM 68
  • Standards UL 507 and CSA 22.2
  • Includes Installation Instructions, (5) Fan Blades, Fan Motor Assembly and Gearbox, Mounting Bracket, (4) Turnbuckles, (8) Quick Links, Vfd Control Panel in Nema, Lockable Disconnect, Start Stop and Speed Remote Control Button Station with Fire Alarm Interface, Hardware Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.