Skip Content

Air Circulator,Trailer Cooler,240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Circulator, Trailer Cooler, 240V

Price $1,458.00 / each

Please sign in or register to access lists

Go

Ship to: 07030 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 13F722
  • Mfr. Model # FHVTCC
  • UNSPSC # 40101602
  • Catalog Page # 4089
  • Shipping Weight 84.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Circulator
  • TypeTrailer Cooler
  • SpeedSingle
  • Wheel Dia. (In.)10.5
  • Wheel Width (In.)11
  • CFM Range2800
  • CFM @ 0.000-In. SP2800
  • Max. Inlet Temp. (Deg. F)112
  • Max. Ambient Temp. (F)112
  • Voltage230/460
  • Hz60
  • Phase1
  • Full Load Amps2.4/1.2
  • Motor HP3/4
  • Motor RPM1075
  • Motor TypeOpen Dripproof
  • Bearing TypeBall
  • Blower RPM1075
  • Housing Height (In.)16
  • Housing Width (In.)16
  • Housing Depth (In.)25
  • Discharge Height (In.)4
  • Discharge Width (In.)16
  • MountingSwivel Wall
  • Housing Material16 Gauge Steel
  • Housing FinishBlue Powder Coat
  • Wheel MaterialGalvanized
  • Speed Controllableno
  • Includes2 Piece Adjustable Swivel Wall Mount
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

High-Velocity Low-Profile Trailer Coolers

• Open dripproof motor Ball bearings Ship with 2-pc. 2-way adjustable swivel wall-mount bracket
Slim-profile coolers mount near trailer ceiling height to stay out of the way of forklifts and allow more room at the end of the trailer. Produce high-velocity air circulation to cool the longest trailers. Single speed. Galvanized wheel. 16-ga. steel housing with blue powder-coated finish.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.