Skip Content

Air Cannon,29 In. W,29 In. Dia.,29 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Cannon, 29 In. W, 29 In. Dia., 29 In. H

Price $1,282.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ALF7
  • Mfr. Model # H22B-CS
  • UNSPSC # 40101602
  • Catalog Page # 4087
  • Shipping Weight 57.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Cannon
  • Blade Dia.22"
  • Phase3
  • Voltage208-230/460
  • Hz60
  • Motor HP1/2
  • CFM High5570
  • Air Velocity (FPM) @ 20 Ft.625
  • Air Velocity (FPM) @ 40 Ft450
  • Air Velocity (FPM) @ 60 Ft.375
  • Air Velocity (FPM) @ 80 Ft.200
  • Operating Amps2.4-2.3/1.2
  • Motor RPM1725
  • Motor Type3 Phase
  • Motor EnclosureTotally Enclosed Air Over
  • Thermal ProtectionAutomatic
  • Max. Ambient Temp.105 Degrees F
  • Shaft Dia.5/8"
  • Bearing TypeBall
  • Speeds1
  • Number of Blades3
  • Mounting LocationWall, Ceiling or Floor with Appropriate Accessory
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishBlue Powder Coat
  • Outside Dia.29"
  • Width29"
  • Height29"
  • Max. Depth16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Industrial High-Velocity Air Cannons

• Totally enclosed motors Ball bearings OSHA-compliant wire guards Multiple mounting options Heavy-ga. steel construction
Fans throw air over long distances for maximum cooling. 120V fans have 10-ft. power cord with molded plug. 3-phase models require hard wiring.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.