Skip Content

 
Steel Collated Framing Nail, Hot Dipped Galvanized Plus Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Collated Framing Nail, Hot Dipped Galvanized Plus Finish

PASLODE


Technical Specs

  • Pneumatic Fastener TypeRoofing, Siding and Framing Nails 
  • MaterialLow Carbon Steel 
  • FinishHot Dipped Galvanized 
  • Point TypeDiamond 
Item
Please Select
Length
Please Select
Head Style
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Item
Length
Head Style
Availability
Price
Qty
650381
Framing Nails
2"
Full Round

$79.60 / pkg. of 2,000

Framing Nail, 2 In,PK 2000
Catalog Page #  3528 

Price: $79.60 / pkg. of 2,000

Technical Specs

  • Pneumatic Fastener TypeRoofing, Siding and Framing Nails
  • ItemFraming Nails
  • Length2"
  • MaterialLow Carbon Steel
  • FinishHot Dipped Galvanized
  • Head StyleFull Round
  • Point TypeDiamond
650383
Framing Nails
2-3/8"
Full Round

$80.15 / pkg. of 2,000

Framing Nail, 2-3/8 In,PK 2000
Catalog Page #  3528 

Price: $80.15 / pkg. of 2,000

Technical Specs

  • Pneumatic Fastener TypeRoofing, Siding and Framing Nails
  • ItemFraming Nails
  • Length2-3/8"
  • MaterialLow Carbon Steel
  • FinishHot Dipped Galvanized
  • Head StyleFull Round
  • Point TypeDiamond
650382
Framing Nails
2-3/8"
Full Round

Limited Quantity Available

$73.26 / pkg. of 2,000

Framing Nail, 2-3/8 In,PK 2000
Catalog Page #  3528 

Clearance Price:
$73.26 / pkg. of 2,000

Price: $81.40 / pkg. of 2,000

Technical Specs

  • Pneumatic Fastener TypeRoofing, Siding and Framing Nails
  • ItemFraming Nails
  • Length2-3/8"
  • MaterialLow Carbon Steel
  • FinishHot Dipped Galvanized
  • Head StyleFull Round
  • Point TypeDiamond
650385
Framing Nails
3"
Full Round

$109.55 / pkg. of 2,000

Framing Nail, 3 In,PK 2000
Catalog Page #  3528 

Price: $109.55 / pkg. of 2,000

Technical Specs

  • Pneumatic Fastener TypeRoofing, Siding and Framing Nails
  • ItemFraming Nails
  • Length3"
  • MaterialLow Carbon Steel
  • FinishHot Dipped Galvanized
  • Head StyleFull Round
  • Point TypeDiamond
650387
Framing Nails
3"
Full Round

$134.90 / pkg. of 2,000

Framing Nail, 3 In,PK 2000
Catalog Page #  3528 

Price: $134.90 / pkg. of 2,000

Technical Specs

  • Pneumatic Fastener TypeRoofing, Siding and Framing Nails
  • ItemFraming Nails
  • Length3"
  • MaterialLow Carbon Steel
  • FinishHot Dipped Galvanized
  • Head StyleFull Round
  • Point TypeDiamond
650388
Framing Nails
3-1/4"
Full Round

$144.80 / pkg. of 2,000

Framing Nail, 3-1/4 In,PK 2000
Catalog Page #  3528 

Price: $144.80 / pkg. of 2,000

Technical Specs

  • Pneumatic Fastener TypeRoofing, Siding and Framing Nails
  • ItemFraming Nails
  • Length3-1/4"
  • MaterialLow Carbon Steel
  • FinishHot Dipped Galvanized
  • Head StyleFull Round
  • Point TypeDiamond
650564
Fuel Cell Framing Nails
2"
Offset Round

$56.30 / pkg. of 1,000

Fuel Cell Framing Nail,2 In,PK 1000
Catalog Page #  3527 

Price: $56.30 / pkg. of 1,000

Technical Specs

  • Pneumatic Fastener TypeRoofing, Siding and Framing Nails
  • ItemFuel Cell Framing Nails
  • Length2"
  • MaterialLow Carbon Steel
  • FinishHot Dipped Galvanized
  • Head StyleOffset Round
  • Point TypeDiamond
650526
Fuel Cell Framing Nails
2-3/8"
Offset Round

$62.00 / pkg. of 1,000

Fuel/Framing Nail,2-3/8 In,PK 1000
Catalog Page #  3527 

Price: $62.00 / pkg. of 1,000

Technical Specs

  • Pneumatic Fastener TypeRoofing, Siding and Framing Nails
  • ItemFuel Cell Framing Nails
  • Length2-3/8"
  • MaterialLow Carbon Steel
  • FinishHot Dipped Galvanized
  • Head StyleOffset Round
  • Point TypeDiamond
650527
Fuel Cell Framing Nails
3"
Offset Round

$61.40 / pkg. of 1,000

Fuel Cell Framing Nail,3 In,PK 1000
Catalog Page #  3527 

Price: $61.40 / pkg. of 1,000

Technical Specs

  • Pneumatic Fastener TypeRoofing, Siding and Framing Nails
  • ItemFuel Cell Framing Nails
  • Length3"
  • MaterialLow Carbon Steel
  • FinishHot Dipped Galvanized
  • Head StyleOffset Round
  • Point TypeDiamond