Skip Content

 
Steel Collated Framing Nail, Bright Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Collated Framing Nail, Bright Finish

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails 
  • Item Fuel Cell Framing Nails 
  • Head Style Offset Round 
  • Finish Bright 
  • Material Low Carbon Steel 
  • Point Type Diamond 
Length
Please Select
Shank
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Length
Shank
Price
Qty
Please use Qty box to add item(s) to cart.
650523
2-3/8"
Ring

$49.20 / pkg. of 1,000

Enter location to check availability
Catalog Page #  3130 

Price $49.20 / pkg. of 1,000

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Fuel Cell Framing Nails
  • Length 2-3/8"
  • Head Style Offset Round
  • Finish Bright
  • Material Low Carbon Steel
  • Point Type Diamond
  • Shank Ring
650522
2-3/8"
Smooth

$44.45 / pkg. of 1,000

Enter location to check availability
Catalog Page #  3130 

Price $44.45 / pkg. of 1,000

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Fuel Cell Framing Nails
  • Length 2-3/8"
  • Head Style Offset Round
  • Finish Bright
  • Material Low Carbon Steel
  • Point Type Diamond
  • Shank Smooth
650524
3"
Smooth

$42.60 / pkg. of 1,000

Enter location to check availability
Catalog Page #  3130 

Price $42.60 / pkg. of 1,000

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Fuel Cell Framing Nails
  • Length 3"
  • Head Style Offset Round
  • Finish Bright
  • Material Low Carbon Steel
  • Point Type Diamond
  • Shank Smooth
650525
3"
Smooth

$55.65 / pkg. of 1,000

Enter location to check availability
Catalog Page #  3130 

Price $55.65 / pkg. of 1,000

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Fuel Cell Framing Nails
  • Length 3"
  • Head Style Offset Round
  • Finish Bright
  • Material Low Carbon Steel
  • Point Type Diamond
  • Shank Smooth
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More