Steel Collated Finish Nail, Galvanized Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Collated Finish Nail, Galvanized Finish

PASLODE

Technical Specs

  • Item:Collated Finish Nail 
  • Material:Steel 
  • Type:Strip 
  • Shank:Smooth 
  • Finish:Galvanized 
Length (In.)
Please Select
Collation Angle (Deg)
Please Select
Product #Length (In.)Collation Angle (Deg)AvailabilityPrice Qty
5VK181-1/220

Typically in Stock

$27.70 / pkg. of 2,000

4WL161-1/2

Typically in Stock

$16.88 / pkg. of 2,000

5VK171-1/420

Typically in Stock

$23.09 / pkg. of 2,000

5VK111-1/4

Typically in Stock

$14.79 / pkg. of 2,000

5VK151-3/420

Typically in Stock

$30.30 / pkg. of 2,000

5VK121-3/4

Typically in Stock

$21.02 / pkg. of 2,000

5VK16220

Typically in Stock

$32.10 / pkg. of 2,000

4WL172

Typically in Stock

$20.50 / pkg. of 2,000

5VK192-1/220

Typically in Stock

$34.40 / pkg. of 2,000

4WL142-1/2

Typically in Stock

$30.75 / pkg. of 2,000

Adding More Products