Skip Content

Cordless Finish Nailer Kit, Voltage 7.4 Li-Ion, Battery Included, Fastener Range 1-1/4" - 2-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cordless Finish Nailer Kit, Voltage 7.4 Li-Ion, Battery Included, Fastener Range 1-1/4" - 2-1/2"

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5VK20
  • Mfr. Model # 900600
  • UNSPSC # 27131506
  • Catalog Page # N/A
  • Shipping Weight 11.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Finish Nailer Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 7.4
  • Head Style Flat
  • Fastener Range 1-1/4" - 2-1/2"
  • Collation Angle 20 Degrees
  • Collation Type Adhesive
  • Gauge 16
  • Magazine Angled
  • Magazine Capacity 100
  • Magazine Loading Rear
  • Depth Control Adjustable
  • Battery Included 19L845
  • Battery Pack Replacement 19L845
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Rubber Over Mold
  • Triggering Mode Sequential
  • Replacement Fuel Cell No. 36N563
  • Tip No Mar
  • Light No
  • Length 10-3/4"
  • Width 3-3/4"
  • Height 11-1/2"
  • Tool Weight 4.9 lb.
  • Includes Tool Case, Rechargeable Battery, Battery Charger and Safety Glasses
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.