Skip Content

Cordless Roofing Nailer Kit, Voltage 7.4 Li-Ion, Battery Included, Fastener Range 1-1/4" - 1-3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cordless Roofing Nailer Kit, Voltage 7.4 Li-Ion, Battery Included, Fastener Range 1-1/4" - 1-3/4"

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6KVX4
  • Mfr. Model # 904500
  • UNSPSC # 27131506
  • Catalog Page # N/A
  • Shipping Weight 15.85 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cordless Roofing Nailer
Lightweight nailer requires no compressor set up or tear down. Capable of driving 2200 nails per battery charge at a rate of 2 nails per sec. Single-door magazine provides easy loading, while a single guide assures precise nail placement. Quick-clear nose and soft grip handle. Holds 120 coil nails.

View More

Technical Specs

  • Item Cordless Roofing Nailer Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 7.4
  • Head Style Full Round
  • Fastener Range 1-1/4" - 1-3/4"
  • Collation Angle 15 Degrees
  • Collation Type Wire
  • Magazine Straight
  • Magazine Capacity 120
  • Magazine Loading Door
  • Depth Control Adjustable
  • Battery Included 19L845
  • Battery Pack Replacement 4WL38
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Rubber Over Mold
  • Triggering Mode Sequential
  • Replacement Fuel Cell No. 36N563
  • Tip No Mar
  • Light No
  • Length 14-1/8"
  • Width 6-5/16"
  • Height 16-3/4"
  • Tool Weight 7.5 lb.
  • Includes Fuel & Nail Pack, Battery & Charger, Backpack Carry System & Safety Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.