Skip Content

Cordless Finishing Nailer Kit,6 Vdc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Finishing Nailer Kit, 6 Vdc

PASLODE

Price: $416.50 / each

Please sign in or register to access lists

  • Item # 5HB76
  • Mfr. Model # 902000
  • UNSPSC # 27112716
  • Catalog Page # 3530
  • Shipping Weight 11.5 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemCordless Finish Nailer Kit
  • Battery Included/Bare ToolBattery Included
  • Voltage7.4
  • Head StyleFlat
  • Fastener Range3/4" - 2-1/2"
  • Collation Angle0 Degrees
  • Collation TypeAdhesive
  • Gauge16
  • MagazineStraight
  • Magazine Capacity110
  • Magazine LoadingRear
  • Depth ControlAdjustable
  • Battery Included19L845
  • Battery Pack Replacement19L845
  • Battery TypeLi-Ion
  • Handle TypeRubber Over Mold
  • Triggering ModeSequential
  • Replacement Fuel Cell No.36N563
  • TipNo Mar With Sight Lines
  • LightNo
  • Length11-3/4"
  • Width3-15/16"
  • Height12-1/2"
  • Tool Weight5.3 lb.
  • Includes120 Volt Charger, Battery, Reversible Belt Hook, 1 No Mar Tip, Safety Glasses, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Repair Parts

Displaying repair parts for model:
  • 902001

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.