Skip Content

Air Framing Nailer,Full Rnd,30 Deg,Paper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Framing Nailer, Full Rnd, 30 Deg, Paper

Price $390.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WL44
  • Mfr. Model # 501000
  • UNSPSC # 27131506
  • Catalog Page # 3526
  • Shipping Weight 10.6 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Framing Nailer
  • StyleAngled
  • Head StyleFull Round
  • Collation Angle30 Degrees
  • Collation TypePaper
  • Fastener Range2" - 3-1/2"
  • Shank Dia.0.113" to 0.131"
  • CFM per Shot0.082
  • Required Pressure90 psi
  • Max. Pressure120 psi
  • Magazine Capacity74
  • Firing ModeSequential
  • ExhaustAdjustable
  • TipNo-Mar
  • Housing MaterialAluminum
  • ColorSilver
  • Air Inlet1/4" Male
  • Length19"
  • Width5"
  • Height13-1/3"
  • Tool Weight8.40 lb.
  • FeaturesCompact Size, Soft Grip Handle, and Depth of Drive
  • For Use With30 Degrees Paper Collated Nails
  • IncludesHex Wrench and Safety Glasses
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Repair Parts

Displaying repair parts for model:
  • 501000

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.