Skip Content

 
Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union

Technical Specs

  • Fittings Sub-Category Unions 
  • Item Union 
  • Basic Material Metal 
  • Body Material Nickel Plated Brass 
  • Connection Type Tube 
  • Max. Pressure 300 psi 
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PARKER 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
62PLP-2
1/8"

$74.20 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $74.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 1/8"
  • Max. Pressure 300 psi
62PLP-5/32
5/32"

$74.55 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $74.55 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 5/32"
  • Max. Pressure 300 psi
62PLP-3
3/16"

$106.10 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $106.10 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 3/16"
  • Max. Pressure 300 psi
62PLP-4
1/4"

$54.10 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $54.10 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 1/4"
  • Max. Pressure 300 psi
62PLP-5
5/16"

$98.00 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $98.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 5/16"
  • Max. Pressure 300 psi
62PLP-6
3/8"

$84.55 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $84.55 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 3/8"
  • Max. Pressure 300 psi
62PLP-8
1/2"

$121.20 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $121.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 300 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More