Skip Content

 
Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union

Technical Specs

  • Fittings Sub-Category Unions 
  • Item Union 
  • Body Material Brass 
Flare Type
Please Select
Connection Type
Please Select
Tube Size
Please Select
Flare Thread Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PARKER 
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Flare Type
Connection Type
Tube Size
Flare Thread Size
Price
Qty
Please use Qty box to add item(s) to cart.
42F-3
45 Degrees
Flare
3/16"
3/8-24

$25.35 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $25.35 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 3/16"
  • Flare Thread Size 3/8-24
42F-4
45 Degrees
Flare
1/4"
7/16-20

$13.74 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $13.74 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 1/4"
  • Flare Thread Size 7/16-20
42F-5
45 Degrees
Flare
5/16"
1/2-20

$31.30 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $31.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 5/16"
  • Flare Thread Size 1/2-20
42F-6
45 Degrees
Flare
3/8"
5/8-18

$27.40 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $27.40 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 3/8"
  • Flare Thread Size 5/8-18
42F-8
45 Degrees
Flare
1/2"
3/4-16

$41.55 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $41.55 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 1/2"
  • Flare Thread Size 3/4-16
42F-10
45 Degrees
Flare
5/8"
7/8-14

$61.35 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $61.35 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 5/8"
  • Flare Thread Size 7/8-14
42F-12
45 Degrees
Flare
3/4"
1-1/16-14

$128.05 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $128.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 3/4"
  • Flare Thread Size 1-1/16-14
421FHD-3
Inverted
Flare x MNPS
3/16"
3/8-24

$17.39 / pkg. of 10

Enter location to check availability
Catalog Page #  3563 

Price $17.39 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Flare Type Inverted
  • Body Material Brass
  • Connection Type Flare x MNPS
  • Tube Size 3/16"
  • Flare Thread Size 3/8-24
421FHD-4
Inverted
Flare x MNPS
1/4"
7/16-24

$17.39 / pkg. of 10

Enter location to check availability
Catalog Page #  3563 

Price $17.39 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Flare Type Inverted
  • Body Material Brass
  • Connection Type Flare x MNPS
  • Tube Size 1/4"
  • Flare Thread Size 7/16-24
421FHD-5
Inverted
Flare x MNPS
5/16"
1/2-20

$27.45 / pkg. of 10

Enter location to check availability
Catalog Page #  3563 

Price $27.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Flare Type Inverted
  • Body Material Brass
  • Connection Type Flare x MNPS
  • Tube Size 5/16"
  • Flare Thread Size 1/2-20
421FHD-6
Inverted
Flare x MNPS
3/8"
5/8-18

$36.50 / pkg. of 10

Enter location to check availability
Catalog Page #  3563 

Price $36.50 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Flare Type Inverted
  • Body Material Brass
  • Connection Type Flare x MNPS
  • Tube Size 3/8"
  • Flare Thread Size 5/8-18
421FHD-8
Inverted
Flare x MNPS
1/2"
3/4-18

$85.20 / pkg. of 10

Enter location to check availability
Catalog Page #  3563 

Price $85.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Flare Type Inverted
  • Body Material Brass
  • Connection Type Flare x MNPS
  • Tube Size 1/2"
  • Flare Thread Size 3/4-18
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More