Skip Content

 
Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union


Technical Specs

  • Fittings Sub-Category Unions 
  • Item Union 
  • Basic Material Metal 
  • Body Material Brass 
Connection Type
Please Select
Barb Size
Please Select
Tube Outside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PARKER 
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Connection Type
Barb Size
Tube Outside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
22-5/32
Barbed x Barbed
0.096" x 0.096"
5/32" x 5/32"

$1.90 / each

Enter location to check availability
Catalog Page #  3549 

Price $1.90 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x Barbed
  • Barb Size 0.096" x 0.096"
  • Tube Outside Dia. 5/32" x 5/32"
22-4
Barbed x Barbed
0.170" x 0.170"
1/4" x 1/4"

$1.74 / each

Enter location to check availability
Catalog Page #  3549 

Price $1.74 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x Barbed
  • Barb Size 0.170" x 0.170"
  • Tube Outside Dia. 1/4" x 1/4"
22-6
Barbed x Barbed
0.250" x 0.250"
3/8" x 3/8"

$2.49 / each

Enter location to check availability
Catalog Page #  3549 

Price $2.49 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x Barbed
  • Barb Size 0.250" x 0.250"
  • Tube Outside Dia. 3/8" x 3/8"
22-8
Barbed x Barbed
0.375" x 0.375"
1/2" x 1/2"

$3.86 / each

Enter location to check availability
Catalog Page #  3549 

Price $3.86 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x Barbed
  • Barb Size 0.375" x 0.375"
  • Tube Outside Dia. 1/2" x 1/2"
22CA-4-4
Barbed x Compress-Align
0.170"
1/4"

$5.17 / each

Enter location to check availability
Catalog Page #  3549 

Price $5.17 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x Compress-Align
  • Barb Size 0.170"
  • Tube Outside Dia. 1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More