Skip Content

 
Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union


Technical Specs

  • Fittings Sub-Category Unions 
  • Item Union 
Basic Material
Please Select
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
For Drinking Water Applications
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $30-$35 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Basic Material
Body Material
Connection Type
Tube Size
For Drinking Water Applications
Price
Qty
Please use Qty box to add item(s) to cart.
4 HBU-SS
Metal
316 Stainless Steel
Compression
1/4"
Low Lead Compliant

$31.20 / each

Enter location to check availability
Catalog Page #  3573 

Price $31.20 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 1/4"
  • For Drinking Water Applications Low Lead Compliant
62C-3
Metal
Brass
Compression
3/16"

$30.55 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $30.55 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/16"
62C-5
Metal
Brass
Compression
5/16"

$33.05 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $33.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 5/16"
62C-6
Metal
Brass
Compression
3/8"

$32.60 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $32.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/8"
5SC5-316
Stainless Steel
Stainless Steel
A-LOK(R)
5/16"

$30.15 / each

Enter location to check availability
Catalog Page #  NA

Price $30.15 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Stainless Steel
  • Body Material Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 5/16"
5-5 HBZ-SS
Stainless Steel
Stainless Steel
CPI(TM) Compression
5/16"

$31.55 / each

Enter location to check availability
Catalog Page #  NA

Price $31.55 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Basic Material Stainless Steel
  • Body Material Stainless Steel
  • Connection Type CPI(TM) Compression
  • Tube Size 5/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More