Skip Content

 
Union Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union Tee


Technical Specs

  • Fittings Sub-Category Tees 
  • Item Union Tee 
  • Basic Material Metal 
  • Body Material Nickel Plated Brass 
  • Connection Type Tube 
  • Tube Size 1/2" 
  • Max. Pressure 300 psi 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $200-$300 
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
164PLP-8

$226.25 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $226.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 300 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More