Skip Content

 
Union Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union Tee

PARKER


Technical Specs

  • Fittings Sub-CategoryTees 
  • ItemUnion Tee 
  • Basic MaterialMetal 
Price:$45-$50 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Availability
Price
Qty
6ET6-316
316 Stainless Steel
A-LOK(R) x A-LOK(R) x A-LOK(R)
3/8"

$49.70 / each

Union Tee,316 SS,A-LOKxA-LOKxA-LOK,3/8In
Catalog Page #  3997 

Price: $49.70 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemUnion Tee
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeA-LOK(R) x A-LOK(R) x A-LOK(R)
  • Tube Size3/8"
12ET12-B-GR
Brass
A-LOK(R) x A-LOK(R) x A-LOK(R)
3/4"

$49.05 / each

Union Tee,Brass,A-LOKxA-LOKxA-LOK,3/4In
Catalog Page #  3998 

Price: $49.05 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemUnion Tee
  • Basic MaterialMetal
  • Body MaterialBrass
  • Connection TypeA-LOK(R) x A-LOK(R) x A-LOK(R)
  • Tube Size3/4"
12-12-12 JBZ-B-GR
Brass
CPI(TM) x CPI(TM) x CPI(TM)
3/4"

$49.10 / each

Union Tee,Brass,CPIxCPIxCPI,3/4In
Catalog Page #  3998 

Price: $49.10 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemUnion Tee
  • Basic MaterialMetal
  • Body MaterialBrass
  • Connection TypeCPI(TM) x CPI(TM) x CPI(TM)
  • Tube Size3/4"