Skip Content

 
Swivel Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swivel Elbow, 90 Degrees

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Swivel Elbow, 90 Degrees 
  • Basic Material Metal 
  • Body Material Nickel Plated Brass 
  • Connection Type Tube x MNPT 
  • Tube Size 3/8" 
  • Pipe Size 1/4" 
  • Max. Pressure 300 psi 
  • Hex Size 9/16" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $80-$90 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
W169PLP-6-4

$85.85 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $85.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Max. Pressure 300 psi
  • Hex Size 9/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More