Skip Content

 
Speed Reducer, Planetary, Parallel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Speed Reducer, Planetary, Parallel

PARKER


Technical Specs

  • Speed Reducer TypePlanetary 
  • Shaft OrientationParallel 
BrandPARKER 
Nominal Output RPM
Please Select
Frame
Please Select
Nominal Ratio
Please Select
Max. Torque
Please Select
Single/Double Output
Please Select
Max. Input HP
Please Select
Select items to compareView Compare
40 Products
Compare /
Item #
Mfr.
Model #
Nominal Output RPM
Frame
Nominal Ratio
Max. Torque
Single/Double Output
Max. Input HP
Availability
Price
Qty
PGH142-015-073
115
145TC
15:1
1500 in.-lb.

Item ships within 10 business days from supplier

$2,328.00 / each

Speed Reducer,Planetary,145TC,15:1
Catalog Page #  NA

Price: $2,328.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM115
  • Frame145TC
  • Nominal Ratio15:1
  • Max. Torque1500 in.-lb.
PGH180-015-052
115
145TC
15:1
3950 in.-lb.

Item ships within 10 business days from supplier

$4,352.00 / each

Speed Reducer,Planetary,145TC,15:1
Catalog Page #  NA

Price: $4,352.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM115
  • Frame145TC
  • Nominal Ratio15:1
  • Max. Torque3950 in.-lb.
PGH180-015-017
115
182/184TC
15:1
3950 in.-lb.

Item ships within 10 business days from supplier

$5,096.00 / each

Speed Reducer,Planetary,182/184TC,15:1
Catalog Page #  NA

Price: $5,096.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM115
  • Frame182/184TC
  • Nominal Ratio15:1
  • Max. Torque3950 in.-lb.
PGH142-015-040
115
56C
15:1
1500 in.-lb.
Single Output
2.75

Item ships within 10 business days from supplier

$2,328.00 / each

Speed Reducer,Planetary,56C,15:1
Catalog Page #  137 

Price: $2,328.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM115
  • Frame56C
  • Nominal Ratio15:1
  • Max. Torque1500 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP2.75
PGH180-015-068
115
56C
15:1
3950 in.-lb.
Single Output
7.25

Item ships within 10 business days from supplier

$4,352.00 / each

Speed Reducer,Planetary,56C,15:1
Catalog Page #  137 

Price: $4,352.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM115
  • Frame56C
  • Nominal Ratio15:1
  • Max. Torque3950 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP7.25
PGH115-015-049
115
56C
15:1
900 in.-lb.
Single Output
1.75

Item ships within 10 business days from supplier

$1,877.00 / each

Speed Reducer,Planetary,56C,15:1
Catalog Page #  137 

Price: $1,877.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM115
  • Frame56C
  • Nominal Ratio15:1
  • Max. Torque900 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP1.75
PGH142-010-073
172.5
145TC
10:1
1300 in.-lb.

Item ships within 10 business days from supplier

$2,354.00 / each

Speed Reducer,Planetary,145TC,10:1
Catalog Page #  NA

Price: $2,354.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM172.5
  • Frame145TC
  • Nominal Ratio10:1
  • Max. Torque1300 in.-lb.
PGH180-010-052
172.5
145TC
10:1
3250 in.-lb.

Item ships within 10 business days from supplier

$4,077.00 / each

Speed Reducer,Planetary,145TC,10:1
Catalog Page #  NA

Price: $4,077.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM172.5
  • Frame145TC
  • Nominal Ratio10:1
  • Max. Torque3250 in.-lb.
PGH180-010-017
172.5
182/184TC
10:1
3250 in.-lb.

Item ships within 10 business days from supplier

$4,994.00 / each

Speed Reducer,Planetary,182/184TC,10:1
Catalog Page #  NA

Price: $4,994.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM172.5
  • Frame182/184TC
  • Nominal Ratio10:1
  • Max. Torque3250 in.-lb.
PGH142-010-040
172.5
56C
10:1
1300 in.-lb.
Single Output
3.5

Item ships within 10 business days from supplier

$2,354.00 / each

Speed Reducer,Planetary,56C,10:1
Catalog Page #  137 

Price: $2,354.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM172.5
  • Frame56C
  • Nominal Ratio10:1
  • Max. Torque1300 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP3.5
PGH180-010-068
172.5
56C
10:1
3250 in.-lb.
Single Output
9

Item ships within 10 business days from supplier

$4,077.00 / each

Speed Reducer,Planetary,56C,10:1
Catalog Page #  137 

Price: $4,077.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM172.5
  • Frame56C
  • Nominal Ratio10:1
  • Max. Torque3250 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP9
PGH115-010-049
172.5
56C
10:1
750 in.-lb.
Single Output
2

Item ships within 10 business days from supplier

$1,785.00 / each

Speed Reducer,Planetary,56C,10:1
Catalog Page #  137 

Price: $1,785.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM172.5
  • Frame56C
  • Nominal Ratio10:1
  • Max. Torque750 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP2
PGH142-100-073
17.25
145TC
100:1
1750 in.-lb.

Item ships within 10 business days from supplier

$2,763.00 / each

Speed Reducer,Planetary,145TC,100:1
Catalog Page #  NA

Price: $2,763.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM17.25
  • Frame145TC
  • Nominal Ratio100:1
  • Max. Torque1750 in.-lb.
PGH180-100-052
17.25
145TC
100:1
4500 in.-lb.

Item ships within 10 business days from supplier

$4,678.00 / each

Speed Reducer,Planetary,145TC,100:1
Catalog Page #  NA

Price: $4,678.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM17.25
  • Frame145TC
  • Nominal Ratio100:1
  • Max. Torque4500 in.-lb.
PGH180-100-017
17.25
182/184TC
100:1
4500 in.-lb.

Item ships within 10 business days from supplier

$5,416.00 / each

Speed Reducer,Planetary,182/184TC,100:1
Catalog Page #  NA

Price: $5,416.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM17.25
  • Frame182/184TC
  • Nominal Ratio100:1
  • Max. Torque4500 in.-lb.
PGH115-100-049
17.25
56C
100:1
1000 in.-lb.
Single Output
0.25

Item ships within 10 business days from supplier

$1,969.00 / each

Speed Reducer,Planetary,56C,100:1
Catalog Page #  137 

Price: $1,969.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM17.25
  • Frame56C
  • Nominal Ratio100:1
  • Max. Torque1000 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP0.25
PGH142-100-040
17.25
56C
100:1
1750 in.-lb.
Single Output
0.5

Item ships within 10 business days from supplier

$2,763.00 / each

Speed Reducer,Planetary,56C,100:1
Catalog Page #  137 

Price: $2,763.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM17.25
  • Frame56C
  • Nominal Ratio100:1
  • Max. Torque1750 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP0.5
PGH180-100-068
17.25
56C
100:1
4500 in.-lb.
Single Output
1.25

Item ships within 10 business days from supplier

$4,682.00 / each

Speed Reducer,Planetary,56C,100:1
Catalog Page #  137 

Price: $4,682.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM17.25
  • Frame56C
  • Nominal Ratio100:1
  • Max. Torque4500 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP1.25
PGH142-005-073
345
145TC
5:1
1300 in.-lb.

Item ships within 10 business days from supplier

$2,354.00 / each

Speed Reducer,Planetary,145TC,5:1
Catalog Page #  NA

Price: $2,354.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM345
  • Frame145TC
  • Nominal Ratio5:1
  • Max. Torque1300 in.-lb.
PGH180-005-052
345
145TC
5:1
3250 in.-lb.

Item ships within 10 business days from supplier

$4,077.00 / each

Speed Reducer,Planetary,145TC,5:1
Catalog Page #  NA

Price: $4,077.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM345
  • Frame145TC
  • Nominal Ratio5:1
  • Max. Torque3250 in.-lb.
PGH180-005-017
345
182/184TC
5:1
3250 in.-lb.

Item ships within 10 business days from supplier

$4,994.00 / each

Speed Reducer,Planetary,182/184TC,5:1
Catalog Page #  NA

Price: $4,994.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM345
  • Frame182/184TC
  • Nominal Ratio5:1
  • Max. Torque3250 in.-lb.
PGH142-005-040
345
56C
5:1
1300 in.-lb.
Single Output
7

Item ships within 10 business days from supplier

$2,354.00 / each

Speed Reducer,Planetary,56C,5:1
Catalog Page #  137 

Price: $2,354.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM345
  • Frame56C
  • Nominal Ratio5:1
  • Max. Torque1300 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP7
PGH180-005-068
345
56C
5:1
3250 in.-lb.
Single Output
18

Item ships within 10 business days from supplier

$4,077.00 / each

Speed Reducer,Planetary,56C,5:1
Catalog Page #  137 

Price: $4,077.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM345
  • Frame56C
  • Nominal Ratio5:1
  • Max. Torque3250 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP18
PGH115-005-049
345
56C
5:1
750 in.-lb.
Single Output
4

Item ships within 10 business days from supplier

$1,785.00 / each

Speed Reducer,Planetary,56C,5:1
Catalog Page #  137 

Price: $1,785.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM345
  • Frame56C
  • Nominal Ratio5:1
  • Max. Torque750 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP4
PGH142-050-073
34.5
145TC
50:1
1500 in.-lb.

Item ships within 10 business days from supplier

$2,652.00 / each

Speed Reducer,Planetary,145TC,50:1
Catalog Page #  NA

Price: $2,652.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM34.5
  • Frame145TC
  • Nominal Ratio50:1
  • Max. Torque1500 in.-lb.
PGH180-050-052
34.5
145TC
50:1
3950 in.-lb.

Item ships within 10 business days from supplier

$4,485.00 / each

Speed Reducer,Planetary,145TC,50:1
Catalog Page #  NA

Price: $4,485.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM34.5
  • Frame145TC
  • Nominal Ratio50:1
  • Max. Torque3950 in.-lb.
PGH180-050-017
34.5
182/184TC
50:1
3950 in.-lb.

Item ships within 10 business days from supplier

$5,309.00 / each

Speed Reducer,Planetary,182/184TC,50:1
Catalog Page #  NA

Price: $5,309.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM34.5
  • Frame182/184TC
  • Nominal Ratio50:1
  • Max. Torque3950 in.-lb.
PGH142-050-040
34.5
56C
50:1
1500 in.-lb.
Single Output
1

Item ships within 10 business days from supplier

$2,652.00 / each

Speed Reducer,Planetary,56C,50:1
Catalog Page #  137 

Price: $2,652.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM34.5
  • Frame56C
  • Nominal Ratio50:1
  • Max. Torque1500 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP1
PGH180-050-068
34.5
56C
50:1
3950 in.-lb.
Single Output
2

Item ships within 10 business days from supplier

$4,485.00 / each

Speed Reducer,Planetary,56C,50:1
Catalog Page #  137 

Price: $4,485.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM34.5
  • Frame56C
  • Nominal Ratio50:1
  • Max. Torque3950 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP2
PGH115-050-049
34.5
56C
50:1
900 in.-lb.
Single Output
0.5

Item ships within 10 business days from supplier

$1,908.00 / each

Speed Reducer,Planetary,56C,50:1
Catalog Page #  137 

Price: $1,908.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM34.5
  • Frame56C
  • Nominal Ratio50:1
  • Max. Torque900 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP0.5
PGH180-030-052
57.5
145TC
30:1
3950 in.-lb.

Item ships within 10 business days from supplier

$4,485.00 / each

Speed Reducer,Planetary,145TC,30:1
Catalog Page #  NA

Price: $4,485.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM57.5
  • Frame145TC
  • Nominal Ratio30:1
  • Max. Torque3950 in.-lb.
PGH180-030-017
57.5
182/184TC
30:1
3950 in.-lb.

Item ships within 10 business days from supplier

$5,309.00 / each

Speed Reducer,Planetary,182/184TC,30:1
Catalog Page #  NA

Price: $5,309.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM57.5
  • Frame182/184TC
  • Nominal Ratio30:1
  • Max. Torque3950 in.-lb.
PGH180-030-068
57.5
56C
30:1
3950 in.-lb.
Single Output
3.5

Item ships within 10 business days from supplier

$4,485.00 / each

Speed Reducer,Planetary,56C,30:1
Catalog Page #  137 

Price: $4,485.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM57.5
  • Frame56C
  • Nominal Ratio30:1
  • Max. Torque3950 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP3.5
PGH115-030-049
57.5
56C
30:1
900 in.-lb.
Single Output
1

Item ships within 10 business days from supplier

$1,908.00 / each

Speed Reducer,Planetary,56C,30:1
Catalog Page #  137 

Price: $1,908.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM57.5
  • Frame56C
  • Nominal Ratio30:1
  • Max. Torque900 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP1
PGH142-020-073
86.25
145TC
20:1
1500 in.-lb.

Item ships within 10 business days from supplier

$2,328.00 / each

Speed Reducer,Planetary,145TC,20:1
Catalog Page #  NA

Price: $2,328.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM86.25
  • Frame145TC
  • Nominal Ratio20:1
  • Max. Torque1500 in.-lb.
PGH180-020-052
86.25
145TC
20:1
3950 in.-lb.

Item ships within 10 business days from supplier

$4,352.00 / each

Speed Reducer,Planetary,145TC,20:1
Catalog Page #  NA

Price: $4,352.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM86.25
  • Frame145TC
  • Nominal Ratio20:1
  • Max. Torque3950 in.-lb.
PGH180-020-017
86.25
182/184TC
20:1
3950 in.-lb.

Item ships within 10 business days from supplier

$5,096.00 / each

Speed Reducer,Planetary,182/184TC,20:1
Catalog Page #  NA

Price: $5,096.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM86.25
  • Frame182/184TC
  • Nominal Ratio20:1
  • Max. Torque3950 in.-lb.
PGH142-020-040
86.25
56C
20:1
1500 in.-lb.
Single Output
2

Item ships within 10 business days from supplier

$2,328.00 / each

Speed Reducer,Planetary,56C,20:1
Catalog Page #  137 

Price: $2,328.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM86.25
  • Frame56C
  • Nominal Ratio20:1
  • Max. Torque1500 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP2
PGH180-020-068
86.25
56C
20:1
3950 in.-lb.
Single Output
5.5

Item ships within 10 business days from supplier

$4,352.00 / each

Speed Reducer,Planetary,56C,20:1
Catalog Page #  137 

Price: $4,352.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM86.25
  • Frame56C
  • Nominal Ratio20:1
  • Max. Torque3950 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP5.5
PGH115-020-049
86.25
56C
20:1
900 in.-lb.
Single Output
1.25

Item ships within 10 business days from supplier

$1,877.00 / each

Speed Reducer,Planetary,56C,20:1
Catalog Page #  137 

Price: $1,877.00 / each

Technical Specs

  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Nominal Output RPM86.25
  • Frame56C
  • Nominal Ratio20:1
  • Max. Torque900 in.-lb.
  • Single/Double OutputSingle Output
  • Max. Input HP1.25