Skip Content

Speed Reducer,Planetary,182/184TC,10:1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Speed Reducer, Planetary, 182/184TC, 10:1

Price $4,994.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JKG1
  • Mfr. Model # PGH180-010-017
  • UNSPSC # 26111503
  • Catalog Page # N/A
  • Shipping Weight 70.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpeed Reducer
  • Speed Reducer TypePlanetary
  • Shaft OrientationParallel
  • Input RPM1725
  • Nominal Output RPM172.5
  • Bore Dia.1-1/8"
  • Frame182/184TC
  • Overhung Load2000 lb.
  • Nominal Ratio10:1
  • Max. Torque3250 in.-lb.
  • Output Torque @ 1/40 HP9 in.-lb.
  • Output Torque @ 1/20 HP18 in.-lb.
  • Output Torque @ 1/12 HP30 in.-lb.
  • Output Torque @ 1/10 HP37 in.-lb.
  • Output Torque @ 1/8 HP46 in.-lb.
  • Output Torque @ 1/6 HP61 in.-lb.
  • Output Torque @ 1/4 HP91 in.-lb.
  • Output Torque @ 1/3 HP122 in.-lb.
  • Output Torque @ 1/2 HP183 in.-lb.
  • Output Torque @ 3/4 HP274 in.-lb.
  • Output Torque @ 1 HP365 in.-lb.
  • Output Torque @ 1.5 HP548 in.-lb.
  • Output Torque @ 2 HP731 in.-lb.
  • Output Torque @ 3 HP1096 in.-lb.
  • Output Torque @ 4 HP1461 in.-lb.
  • Output Torque @ 5 HP1827 in.-lb.
  • Output Torque @ 7.5 HP2740 in.-lb.
  • RotationReversible
  • MountingAny Position
  • LubricationGrease
  • FinishAnodize
  • Output Shaft Dia.1-31/32"
  • Overall Length12.34"

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.