Skip Content

 
Sleeve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sleeve

Technical Specs

  • Fittings Sub-Category Sleeves 
  • Item Sleeve 
  • Connection Type Compression 
Basic Material
Please Select
Body Material
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PARKER 
Select items to compare View Compare
19 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Body Material
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
60PT-4
Acetal Copolymer
Acetal Copolymer
1/4"

$3.69 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $3.69 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Acetal Copolymer
  • Body Material Acetal Copolymer
  • Connection Type Compression
  • Tube Size 1/4"
60PT-5
Acetal Copolymer
Acetal Copolymer
5/16"

$7.78 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $7.78 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Acetal Copolymer
  • Body Material Acetal Copolymer
  • Connection Type Compression
  • Tube Size 5/16"
60PT-6
Acetal Copolymer
Acetal Copolymer
3/8"

$5.92 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $5.92 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Acetal Copolymer
  • Body Material Acetal Copolymer
  • Connection Type Compression
  • Tube Size 3/8"
60PT-8
Acetal Copolymer
Acetal Copolymer
1/2"

$9.20 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $9.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Acetal Copolymer
  • Body Material Acetal Copolymer
  • Connection Type Compression
  • Tube Size 1/2"
60PT-10
Acetal Copolymer
Acetal Copolymer
5/8"

$4.37 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $4.37 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Acetal Copolymer
  • Body Material Acetal Copolymer
  • Connection Type Compression
  • Tube Size 5/8"
60PB-4
Metal
Brass
1/4"

$24.21 / pkg. of 10

Enter location to check availability
Catalog Page #  3567 

Price $24.21 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 1/4"
60C-4
Metal
Brass
1/4"

$3.19 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $3.19 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 1/4"
60PB-5
Metal
Brass
5/16"

$12.01 / pkg. of 10

Enter location to check availability
Catalog Page #  3567 

Price $12.01 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 5/16"
60PB-6
Metal
Brass
3/8"

$12.23 / pkg. of 10

Enter location to check availability
Catalog Page #  3567 

Price $12.23 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/8"
60C-6
Metal
Brass
3/8"

$3.23 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $3.23 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/8"
60PB-8
Metal
Brass
1/2"

$16.01 / pkg. of 10

Enter location to check availability
Catalog Page #  3567 

Price $16.01 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 1/2"
60C-8
Metal
Brass
1/2"

$5.99 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $5.99 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 1/2"
60C-10
Metal
Brass
5/8"

$2.75 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $2.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 5/8"
60VL-4
Plastic
Buna N
1/4"

$22.16 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $22.16 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Plastic
  • Body Material Buna N
  • Connection Type Compression
  • Tube Size 1/4"
60VL-6
Plastic
Buna N
3/8"

$12.22 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $12.22 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Plastic
  • Body Material Buna N
  • Connection Type Compression
  • Tube Size 3/8"
60VLV-3
Plastic
Viton
3/16"

$15.16 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $15.16 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Plastic
  • Body Material Viton
  • Connection Type Compression
  • Tube Size 3/16"
60VLV-4
Plastic
Viton
1/4"

$49.50 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $49.50 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Plastic
  • Body Material Viton
  • Connection Type Compression
  • Tube Size 1/4"
60VLV-5
Plastic
Viton
5/16"

$33.50 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $33.50 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Plastic
  • Body Material Viton
  • Connection Type Compression
  • Tube Size 5/16"
60VLV-6
Plastic
Viton
3/8"

$31.35 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $31.35 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Sleeve
  • Basic Material Plastic
  • Body Material Viton
  • Connection Type Compression
  • Tube Size 3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More