Skip Content

 
Single Pin Hinge Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Single Pin Hinge Clamp


Technical Specs

  • Fittings Sub-CategoryClamps 
  • ItemSingle Pin Hinge Clamp 
  • Body Material304 Stainless Steel 
For Tube Size
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
5 Products
Compare /
Product #
Mfr.
Model #
For Tube Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
13MHM-.50/.75-304
1/2" and 3/4"
500 psi

$5.93 / each

Enter location to check availability
Single Pin Hinge Clamp,1/2 and 3/4 In.
Catalog Page #  NA

Clearance Price $5.93 / each

Price $9.73 / each

Technical Specs

  • Fittings Sub-CategoryClamps
  • ItemSingle Pin Hinge Clamp
  • Body Material304 Stainless Steel
  • For Tube Size1/2" and 3/4"
  • Max. Pressure500 psi
13MHM-1.0/1.5-304
1" and 1-1/2"
500 psi

$10.47 / each

Enter location to check availability
Single Pin Hinge Clamp,1 and 1-1/2 In.
Catalog Page #  NA

Clearance Price $10.47 / each

Price $11.63 / each

Technical Specs

  • Fittings Sub-CategoryClamps
  • ItemSingle Pin Hinge Clamp
  • Body Material304 Stainless Steel
  • For Tube Size1" and 1-1/2"
  • Max. Pressure500 psi
13MHM-2.0-304
2"
450 psi

$12.37 / each

Enter location to check availability
Single Pin Hinge Clamp,2 In.,450 psi
Catalog Page #  NA

Clearance Price $12.37 / each

Price $13.74 / each

Technical Specs

  • Fittings Sub-CategoryClamps
  • ItemSingle Pin Hinge Clamp
  • Body Material304 Stainless Steel
  • For Tube Size2"
  • Max. Pressure450 psi
13MHM-2.5-304
2-1/2"
400 psi

$14.87 / each

Enter location to check availability
Single Pin Hinge Clamp,2-1/2 In.,400 psi
Catalog Page #  NA

Clearance Price $14.87 / each

Price $16.52 / each

Technical Specs

  • Fittings Sub-CategoryClamps
  • ItemSingle Pin Hinge Clamp
  • Body Material304 Stainless Steel
  • For Tube Size2-1/2"
  • Max. Pressure400 psi
13MHM-4.0-304
4"
350 psi

$20.37 / each

Enter location to check availability
Single Pin Hinge Clamp,4 In.,350 psi
Catalog Page #  NA

Clearance Price $20.37 / each

Price $22.63 / each

Technical Specs

  • Fittings Sub-CategoryClamps
  • ItemSingle Pin Hinge Clamp
  • Body Material304 Stainless Steel
  • For Tube Size4"
  • Max. Pressure350 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More