Skip Content

 
Short Ferrule close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Short Ferrule

Technical Specs

  • Fittings Sub-Category Ferrules 
  • Item Short Ferrule 
  • Connection Type Butt Weld 
  • Surface Finish 32 RA I.D. /32 RA O.D. 
Body Material
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Body Material
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
14WMP-1.0-304-7
304 Stainless Steel
1"

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $5.64 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material 304 Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 1"
  • Surface Finish 32 RA I.D. /32 RA O.D.
14WMP-1.5-304-7
304 Stainless Steel
1-1/2"

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $5.64 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material 304 Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 1-1/2"
  • Surface Finish 32 RA I.D. /32 RA O.D.
14WMP-2.0-304-7
304 Stainless Steel
2"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $6.87 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material 304 Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 2"
  • Surface Finish 32 RA I.D. /32 RA O.D.
14WMP-3.0-304-7
304 Stainless Steel
3"

$5.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / each

Price $15.24 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material 304 Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 3"
  • Surface Finish 32 RA I.D. /32 RA O.D.
14WMP-4.0-304-7
304 Stainless Steel
4"

$8.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.00 / each

Price $25.10 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material 304 Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 4"
  • Surface Finish 32 RA I.D. /32 RA O.D.
14WMP-1.5-316L-7
316L Stainless Steel
1-1/2"

$3.56 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.56 / each

Price $10.51 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material 316L Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 1-1/2"
  • Surface Finish 32 RA I.D. /32 RA O.D.
14WMP-2.0-316L-7
316L Stainless Steel
2"

$4.38 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.38 / each

Price $13.25 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material 316L Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 2"
  • Surface Finish 32 RA I.D. /32 RA O.D.
14WMP-3.0-316L-7
316L Stainless Steel
3"

$7.65 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.65 / each

Price $36.00 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material 316L Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 3"
  • Surface Finish 32 RA I.D. /32 RA O.D.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More