Skip Content

Refrigeration Solenoid Valve,1-5/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Refrigeration Solenoid Valve, 1-5/8 In

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 11X607
  • Mfr. Model # R56E4213M
  • UNSPSC # 40141605
  • Catalog Page # N/A
  • Shipping Weight 8.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Refrigeration Solenoid Valves and Coils
Distinctive ribbed coil design is favored for supermarket refrigeration and air conditioning systems. Valves and coils sold separately.

View More

Technical Specs

  • Item Refrigeration Solenoid Valve
  • Type Two Way Normally Closed
  • Connection Type/Size (In.) Sweat 1-5/8
  • Connection ODF
  • Port (In.) 1-5/16
  • R-134A Liquid Line Tons @ 5 PSI 114
  • R-134A Suction Line Tons @ 40 Deg. (F) 7.36
  • R-410A Liquid Line Tons @ 5 PSI 156
  • R-410A Suction Line Tons @ 40 Deg. (F) 11.9
  • Safe Working Pressure (PSI) 450
  • Body Type Brass
  • Gasket Material Synthetic Coated Metal
  • Agency Compliance UL, CSA, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.