Skip Content

DC Power Supply,35VDC,4A,50/60Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

DC Power Supply, 35VDC, 4A, 50/60Hz

Price $263.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GXU4
  • Mfr. Model # STP32-PRK4
  • UNSPSC # 39121004
  • Catalog Page # 249
  • Shipping Weight 6.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDC Power Supply
  • StyleLinear
  • MountingThru-hole
  • SeriesSTP
  • Input Voltage120/240VAC
  • Hz50/60
  • Power Rating128W
  • Output Voltage35VDC
  • Output Amps4
  • Peak Amps4
  • Status IndicatorRed LED
  • FeaturesOpen Frame, Thru-Hole
  • Height4"
  • Width7"
  • Depth3.25"
  • Operating Temp. Range32 Degrees to 122 Degrees F
  • StandardsUL , CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Linear DC Power Supply
Specifically designed to power the OFS350-OSC drive.
Linear Electric Positioners
• Stepper motors Temp. range: 32° to 120°F Max. speed: 48V, 45mm/sec.; 80V, 390mm/sec. Drive type: lead screw Anodized aluminum carriages Duty cycle: 100% 48VDC
Complete, ready-to-use positioners are engineered to transport small payloads. Coupling, motor adapter, and motor are included. Carriage measures 41.5mm x 45mm, with a M3x.5 hole size. Base is 28mm W x 39.3mm H, overall.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.