Skip Content

Hydraulic Filter Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hydraulic Filter Cart

Price $2,128.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4Z987
  • Mfr. Model # 10MF40SA 10C
  • UNSPSC # 40161515
  • Catalog Page # 3521
  • Shipping Weight 107.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Oil Filter Cart
  • Max. Operating Temp. (F)150
  • Max. Fluid Viscosity500 SUS
  • Intake Filter40 Micron
  • Filter Rating (Microns)10
  • Motor HP3/4
  • Voltage115 VAC
  • Amps10.0
  • Bypass ValveBuilt In
  • Max. Flow GPM10
  • Pump TypeGear
  • Length (In.)25 1/2
  • Width (In.)19
  • Height (In.)40 1/2
  • ApplicationTo Filter Hydraulic Oil
  • IncludesTwo 1" Dia 7 Ft Long Hoses, Two 3 Ft long Wands and Filter Cart
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 10MF40SA 10C

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(8 Questions : 8 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Parts list/ exploded view

Do you have an exploded view of this cart & can I purchase replacement parts from Granger?
6 months ago
by
Read all my Q&A
 
Please wait while more information about ELChucky is loaded.
Additional information about ELChucky could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Can I order replacement hoses?

I need a extra hoses for the cart. I would also like them in varying sizes
11 months ago
by
Read all my Q&A
 
Please wait while more information about USCG is loaded.
Additional information about USCG could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Has staff answer
 
1 answer

will it seperate water and oil

1 year ago
by
Read all my Q&A
 
Please wait while more information about jimnude is loaded.
Additional information about jimnude could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier it does. I will forward you the owner’s manual by email for this unit 4z987.Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Geneo is loaded.
Additional information about Geneo could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Replacement filters for the 4z987 are as listed:
1r440, 1r441, 4zc79 & 4zc80.
Thank you for using Grainger.com Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
I have one of these and would like to replace the motor and pump. I need to know the part number and cost.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about brodgers1 is loaded.
Additional information about brodgers1 could not be loaded.
+2points
2out of 2found this question helpful.
Was this helpful?helpful2unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The replacement pump for this system is model 928731, and the replacement motor is model number 928678, please contact us at 1-800-GRAINGER for pricing and availability.

Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
MAXIMUM VISCOSITY 500 SSU AT 100°F (30 SAE)
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
part number for the o-ring on the cover of both filters is # n72350
3 years ago
by
Anonymous
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
TEMPERATURE RANGE 40° TO 225°F
3 years ago
by
Anonymous
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-25T19:42:09.972-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z987, prod, sort_default
1 of 1
  • 2015-04-25T19:42:09.975-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z987, prod, sort_default
1 of 1