Skip Content

 
Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plug

Technical Specs

  • Fittings Sub-Category Plugs 
  • Item Plug 
Basic Material
Please Select
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PARKER 
Select items to compare View Compare
25 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Body Material
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
2BLP2-B
Brass
Brass
A-LOK(R)
1/8"

$4.43 / each

Enter location to check availability
Catalog Page #  NA

Price $4.43 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Brass
  • Body Material Brass
  • Connection Type A-LOK(R)
  • Tube Size 1/8"
2 FNZ-B
Brass
Brass
CPI(TM) Compression
1/8"

$4.32 / each

Enter location to check availability
Catalog Page #  NA

Price $4.32 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Brass
  • Body Material Brass
  • Connection Type CPI(TM) Compression
  • Tube Size 1/8"
4BLP4-316
Metal
316 Stainless Steel
A-LOK(R)
1/4"

$9.98 / each

Enter location to check availability
Catalog Page #  3569 

Price $9.98 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 1/4"
6BLP6-316
Metal
316 Stainless Steel
A-LOK(R)
3/8"

$11.89 / each

Enter location to check availability
Catalog Page #  3569 

Price $11.89 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 3/8"
10BLP10-316-GR
Metal
316 Stainless Steel
A-LOK(R)
5/8"

$24.53 / each

Enter location to check availability
Catalog Page #  3569 

Price $24.53 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 5/8"
12BLP12-316-GR
Metal
316 Stainless Steel
A-LOK(R)
3/4"

$27.80 / each

Enter location to check availability
Catalog Page #  3569 

Price $27.80 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 3/4"
8BLP8-316
Metal
316 Stainless Steel
Compression
1/2"

$22.14 / each

Enter location to check availability
Catalog Page #  3569 

Price $22.14 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 1/2"
4 FNZ-SS
Metal
316 Stainless Steel
CPI(TM)
1/4"

$10.62 / each

Enter location to check availability
Catalog Page #  3569 

Price $10.62 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type CPI(TM)
  • Tube Size 1/4"
6 FNZ-SS
Metal
316 Stainless Steel
CPI(TM)
3/8"

$11.26 / each

Enter location to check availability
Catalog Page #  3569 

Price $11.26 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type CPI(TM)
  • Tube Size 3/8"
8 FNZ-SS
Metal
316 Stainless Steel
CPI(TM)
1/2"

$17.80 / each

Enter location to check availability
Catalog Page #  3569 

Price $17.80 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type CPI(TM)
  • Tube Size 1/2"
12 FNZ-SS-GR
Metal
316 Stainless Steel
CPI(TM)
3/4"

$28.20 / each

Enter location to check availability
Catalog Page #  3569 

Price $28.20 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type CPI(TM)
  • Tube Size 3/4"
4BLP4-B-GR
Metal
Brass
A-LOK(R)
1/4"

$3.16 / each

Enter location to check availability
Catalog Page #  3571 

Price $3.16 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material Brass
  • Connection Type A-LOK(R)
  • Tube Size 1/4"
59CA-4
Metal
Brass
Compression
1/4"

$96.40 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $96.40 / pkg. of 25

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 1/4"
6BLP6-B-GR
Metal
Brass
Compression
3/8"

$5.19 / each

Enter location to check availability
Catalog Page #  3571 

Price $5.19 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/8"
59CA-6
Metal
Brass
Compression
3/8"

$115.55 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $115.55 / pkg. of 25

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/8"
8BLP8-B-GR
Metal
Brass
Compression
1/2"

$7.23 / each

Enter location to check availability
Catalog Page #  3571 

Price $7.23 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 1/2"
10BLP10-B-GR
Metal
Brass
Compression
5/8"

$8.02 / each

Enter location to check availability
Catalog Page #  3571 

Price $8.02 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 5/8"
12BLP12-B-GR
Metal
Brass
Compression
3/4"

$8.92 / each

Enter location to check availability
Catalog Page #  3571 

Price $8.92 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/4"
16BLP16-B-GR
Metal
Brass
Compression
1"

$19.40 / each

Enter location to check availability
Catalog Page #  3571 

Price $19.40 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 1"
4BLP4-S
Metal
Carbon Steel
Compression
1/4"

$5.94 / each

Enter location to check availability
Catalog Page #  NA

Price $5.94 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material Carbon Steel
  • Connection Type Compression
  • Tube Size 1/4"
6BLP6-S
Metal
Carbon Steel
Compression
3/8"

$6.52 / each

Enter location to check availability
Catalog Page #  NA

Price $6.52 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material Carbon Steel
  • Connection Type Compression
  • Tube Size 3/8"
8BLP8-S
Metal
Carbon Steel
Compression
1/2"

$9.89 / each

Enter location to check availability
Catalog Page #  NA

Price $9.89 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material Carbon Steel
  • Connection Type Compression
  • Tube Size 1/2"
2BLP2-316
Metal
Stainless Steel
A-LOK(R)
1/8"
5/16-20

$12.82 / each

Enter location to check availability
Catalog Page #  3569 

Price $12.82 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 1/8"
  • Pipe Size 5/16-20
2 FNZ-SS
Metal
Stainless Steel
CPI(TM)
1/8"
1/8"

$12.56 / each

Enter location to check availability
Catalog Page #  3569 

Price $12.56 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Metal
  • Body Material Stainless Steel
  • Connection Type CPI(TM)
  • Tube Size 1/8"
  • Pipe Size 1/8"
1BLP1-316
Stainless Steel
Stainless Steel
A-LOK(R)
1/16"

$29.60 / each

Enter location to check availability
Catalog Page #  NA

Price $29.60 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Basic Material Stainless Steel
  • Body Material Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 1/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More