Skip Content

Electric Positioner,48 VDC,100 mm Stroke close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Electric Positioner, 48 VDC, 100 mm Stroke

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2ZCZ9
  • Mfr. Model # LP28100D03G21M1321
  • UNSPSC # 26111506
  • Catalog Page # N/A
  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Miniature Electric Positioner
  • Type LP28
  • Drive Type Lead Screw
  • Guide Type Square Rail
  • Motor Voltage 48VDC
  • Full Load Amps 0.67
  • Max. Load 11
  • Max. Thrust (N) 44
  • Max. Roll Moment Mx (In.-Lbs.) 4.4
  • Max. Roll Moment Mx (N-mm) 0.5
  • Max. Pitch/Yaw Ma (In.-Lbs.) 4.4
  • Max. Pitch/Yaw Ma (N-mm) 0.5
  • Max. Speed (In/Sec) 2
  • Max. Speed (mm/Sec) 45
  • Max. Stroke Length (In.) 3.94
  • Max. Stroke Length (mm) 100
  • Repeatability +/-50um
  • Repeatability (mm) +/-0.050
  • Carriage Height (In.) 1.24
  • Carriage Height (mm) 31.5
  • Carriage Width (In.) 1.63
  • Carriage Width (mm) 41.5
  • Carriage Length (In.) 1.77
  • Carriage Length (mm) 45
  • Carriage Hole Size (mm) M3x.5
  • Carriage Mounting Thread Spacing - Length (mm) 35
  • Carriage Mounting Thread Spacing - Width (mm) 23
  • Screw Size (mm) M3 x 0.5
  • Base Width (In.) 1.102
  • Base Width (mm) 28
  • Overall Height (In.) 1.547
  • Overall Height (mm) 39.3
  • Slide Table Length (mm) 185
  • Available Stroke (mm) 100
  • Dynamic Load Capacity (Lb.) 11
  • Temp. Range (F) 32-120
  • Carriage Material Anodized Aluminum
  • Includes Coupling, Motor Adapter, and Motor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.