Skip Content

 
Male Run Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Run Tee

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Male Run Tee 
  • Basic Material Metal 
  • Pipe Size 1/8" 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $40-$45 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
171CA-2-2
Brass
Compression x MNPT
1/8"

$43.40 / pkg. of 10

Enter location to check availability
Catalog Page #  3566 

Price $43.40 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/8"
2MRT2N-316
Stainless Steel
A-LOK(R) x MNPT
1/8"

$44.55 / each

Enter location to check availability
Catalog Page #  3568 

Price $44.55 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Metal
  • Body Material Stainless Steel
  • Connection Type A-LOK(R) x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/8"
4MRT2N-316
Stainless Steel
A-LOK(R) x MNPT
1/4"

$41.90 / each

Enter location to check availability
Catalog Page #  3568 

Price $41.90 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Metal
  • Body Material Stainless Steel
  • Connection Type A-LOK(R) x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
2-2-2 RBZ-SS
Stainless Steel
CPI(TM) x MNPT
1/8"

$43.60 / each

Enter location to check availability
Catalog Page #  3568 

Price $43.60 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Metal
  • Body Material Stainless Steel
  • Connection Type CPI(TM) x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/8"
4-2-4 RBZ-SS
Stainless Steel
CPI(TM) x MNPT
1/4"

$42.75 / each

Enter location to check availability
Catalog Page #  3568 

Price $42.75 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Run Tee
  • Basic Material Metal
  • Body Material Stainless Steel
  • Connection Type CPI(TM) x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More