Skip Content

 
Male Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Elbow, 90 Degrees

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Male Elbow, 90 Degrees 
  • Connection Type Tube x MNPT 
  • Max. Pressure 300 psi 
Basic Material
Please Select
Body Material
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PARKER 
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Body Material
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
W169PLPNS-2-2
Metal
Nickel Plated Brass
1/8"
1/8"

$77.25 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $77.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/8"
  • Max. Pressure 300 psi
W169PLPNS5/32-2
Metal
Nickel Plated Brass
5/32"
1/8"

$63.90 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $63.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/8"
  • Max. Pressure 300 psi
W169PLPNS5/32-4
Metal
Nickel Plated Brass
5/32"
1/4"

$86.75 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $86.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/4"
  • Max. Pressure 300 psi
W169PLPNS-4-2
Metal
Nickel Plated Brass
1/4"
1/8"

$57.90 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $57.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 300 psi
W169PLPNS-4-4
Metal
Nickel Plated Brass
1/4"
1/4"

$62.25 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $62.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 300 psi
W169PLPNS-5-2
Metal
Nickel Plated Brass
5/16"
1/8"

$91.55 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $91.55 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 5/16"
  • Pipe Size 1/8"
  • Max. Pressure 300 psi
W169PLPNS-5-4
Metal
Nickel Plated Brass
5/16"
1/4"

$96.45 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $96.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 5/16"
  • Pipe Size 1/4"
  • Max. Pressure 300 psi
W169PLPNS-6-4
Metal
Nickel Plated Brass
3/8"
1/4"

$124.25 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $124.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Max. Pressure 300 psi
W169PLPNS-6-6
Metal
Nickel Plated Brass
3/8"
3/8"

$113.30 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $113.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Max. Pressure 300 psi
W169PLPNS-6-8
Metal
Nickel Plated Brass
3/8"
1/2"

$141.40 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $141.40 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/2"
  • Max. Pressure 300 psi
W169PLPNS-8-6
Metal
Nickel Plated Brass
1/2"
3/8"

$121.55 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $121.55 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 1/2"
  • Pipe Size 3/8"
  • Max. Pressure 300 psi
W169PLPNS-8-8
Metal
Nickel Plated Brass
1/2"
1/2"

$148.35 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $148.35 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Max. Pressure 300 psi
F4ME2
Plastic
Kynar
1/4"
1/8"

$5.60 / each

Enter location to check availability
Catalog Page #  3560 

Price $5.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 300 psi
F4ME4
Plastic
Kynar
1/4"
1/4"

$5.61 / each

Enter location to check availability
Catalog Page #  3560 

Price $5.61 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 300 psi
F6ME4
Plastic
Kynar
3/8"
1/4"

$8.51 / each

Enter location to check availability
Catalog Page #  3560 

Price $8.51 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Max. Pressure 300 psi
F6ME6
Plastic
Kynar
3/8"
3/8"

$9.67 / each

Enter location to check availability
Catalog Page #  3560 

Price $9.67 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Max. Pressure 300 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More