Skip Content

 
Male Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Elbow, 90 Degrees


Technical Specs

  • Fittings Sub-Category Elbows 
  • Flare Type 45 Degrees 
  • Body Material Brass 
  • Connection Type Flare x MNPT 
Item
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Flare Thread Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $80-$90 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Item
Tube Size
Pipe Size
Flare Thread Size
Price
Qty
Please use Qty box to add item(s) to cart.
249F-6-6
Extruded Male Elbow, 90 Degrees
3/8"
3/8"
5/8-18

$85.60 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $85.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Extruded Male Elbow, 90 Degrees
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare x MNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Flare Thread Size 5/8-18
149F-5-4
Forged Male Elbow, 90 Degrees
5/16"
1/4"
1/2-20

$87.90 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $87.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Forged Male Elbow, 90 Degrees
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare x MNPT
  • Tube Size 5/16"
  • Pipe Size 1/4"
  • Flare Thread Size 1/2-20
149F-8-6
Forged Male Elbow, 90 Degrees
1/2"
3/8"
3/4-16

$83.85 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $83.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Forged Male Elbow, 90 Degrees
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare x MNPT
  • Tube Size 1/2"
  • Pipe Size 3/8"
  • Flare Thread Size 3/4-16
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More