Skip Content

 
Male Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Elbow, 90 Degrees


Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Male Elbow, 90 Degrees 
  • Basic Material Metal 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
For Drinking Water Applications
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $45-$50 
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Pipe Size
For Drinking Water Applications
Price
Qty
Please use Qty box to add item(s) to cart.
6MSEL8N-316-GR
316 Stainless Steel
A-LOK(R) x MNPT
3/8"
1/2"

$45.40 / each

Enter location to check availability
Catalog Page #  3568 

Price $45.40 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type A-LOK(R) x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/2"
6 CBU-SS
316 Stainless Steel
Compression
3/8"
1/4"
Low Lead Compliant

$45.65 / each

Enter location to check availability
Catalog Page #  3573 

Price $45.65 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • For Drinking Water Applications Low Lead Compliant
169C-3-2
Brass
Compression x MNPT
3/16"
1/8"

$46.80 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $46.80 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression x MNPT
  • Tube Size 3/16"
  • Pipe Size 1/8"
169C-6-2
Brass
Compression x MNPT
3/8"
1/8"

$48.20 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $48.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/8"
169CA-6-2
Brass
Compression x MNPT
3/8"
1/8"

$45.45 / pkg. of 10

Enter location to check availability
Catalog Page #  3566 

Price $45.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/8"
169C-6-4
Brass
Compression x MNPT
3/8"
1/4"

$45.15 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $45.15 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
169C-6-6
Brass
Compression x MNPT
3/8"
3/8"

$49.95 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $49.95 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression x MNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
16 CBU-S
Zinc Plated Steel
Compression x MNPT
1"
1"

$47.70 / each

Enter location to check availability
Catalog Page #  3573 

Price $47.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Zinc Plated Steel
  • Connection Type Compression x MNPT
  • Tube Size 1"
  • Pipe Size 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More