Skip Content

 
Male Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Connector

PARKER


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemMale Connector 
BrandPARKER 
Flare Type
Please Select
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Flare Thread Size
Please Select
Select items to compareView Compare
35 Products
Compare /
Item #
Mfr.
Model #
Flare Type
Body Material
Connection Type
Tube Size
Pipe Size
Flare Thread Size
Availability
Price
Qty
48F-3-2
45 Degrees
Brass
Flare x MNPT
3/16"
1/8"
3/8-24

$18.93 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $18.93 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size3/16"
  • Pipe Size1/8"
  • Flare Thread Size3/8-24
48F-3-4
45 Degrees
Brass
Flare x MNPT
3/16"
1/4"
3/8-24

$52.75 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $52.75 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size3/16"
  • Pipe Size1/4"
  • Flare Thread Size3/8-24
48F-4-2
45 Degrees
Brass
Flare x MNPT
1/4"
1/8"
7/16-20

$10.62 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $10.62 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size1/4"
  • Pipe Size1/8"
  • Flare Thread Size7/16-20
48F-4-4
45 Degrees
Brass
Flare x MNPT
1/4"
1/4"
7/16-20

$17.18 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $17.18 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size1/4"
  • Pipe Size1/4"
  • Flare Thread Size7/16-20
48F-4-6
45 Degrees
Brass
Flare x MNPT
1/4"
3/8"
7/16-20

$32.35 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $32.35 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size1/4"
  • Pipe Size3/8"
  • Flare Thread Size7/16-20
48F-4-8
45 Degrees
Brass
Flare x MNPT
1/4"
1/2"
7/16-20

$55.35 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $55.35 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size1/4"
  • Pipe Size1/2"
  • Flare Thread Size7/16-20
48F-5-2
45 Degrees
Brass
Flare x MNPT
5/16"
1/8"
1/2-20

$23.11 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $23.11 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size5/16"
  • Pipe Size1/8"
  • Flare Thread Size1/2-20
48F-5-4
45 Degrees
Brass
Flare x MNPT
5/16"
1/4"
1/2-20

$23.38 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $23.38 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size5/16"
  • Pipe Size1/4"
  • Flare Thread Size1/2-20
48F-5-6
45 Degrees
Brass
Flare x MNPT
5/16"
3/8"
1/2-20

$57.60 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $57.60 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size5/16"
  • Pipe Size3/8"
  • Flare Thread Size1/2-20
48F-6-2
45 Degrees
Brass
Flare x MNPT
3/8"
1/8"
5/8-18

$24.11 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $24.11 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size3/8"
  • Pipe Size1/8"
  • Flare Thread Size5/8-18
48F-6-4
45 Degrees
Brass
Flare x MNPT
3/8"
1/4"
5/8-18

$24.27 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $24.27 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size3/8"
  • Pipe Size1/4"
  • Flare Thread Size5/8-18
48F-6-6
45 Degrees
Brass
Flare x MNPT
3/8"
3/8"
5/8-18

$26.40 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $26.40 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size3/8"
  • Pipe Size3/8"
  • Flare Thread Size5/8-18
48F-6-8
45 Degrees
Brass
Flare x MNPT
3/8"
1/2"
5/8-18

$42.80 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $42.80 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size3/8"
  • Pipe Size1/2"
  • Flare Thread Size5/8-18
48F-6-12
45 Degrees
Brass
Flare x MNPT
3/8"
3/4"
5/8-18

$81.30 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $81.30 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size3/8"
  • Pipe Size3/4"
  • Flare Thread Size5/8-18
48F-8-4
45 Degrees
Brass
Flare x MNPT
1/2"
1/4"
3/4-16

$38.60 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $38.60 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size1/2"
  • Pipe Size1/4"
  • Flare Thread Size3/4-16
48F-8-6
45 Degrees
Brass
Flare x MNPT
1/2"
3/8"
3/4-16

$34.20 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $34.20 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size1/2"
  • Pipe Size3/8"
  • Flare Thread Size3/4-16
48F-8-8
45 Degrees
Brass
Flare x MNPT
1/2"
1/2"
3/4-16

$39.95 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $39.95 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size1/2"
  • Pipe Size1/2"
  • Flare Thread Size3/4-16
48F-8-12
45 Degrees
Brass
Flare x MNPT
1/2"
3/4"
3/4-16

$71.85 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $71.85 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size1/2"
  • Pipe Size3/4"
  • Flare Thread Size3/4-16
48F-10-4
45 Degrees
Brass
Flare x MNPT
5/8"
1/4"
7/8-14

$62.45 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $62.45 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size5/8"
  • Pipe Size1/4"
  • Flare Thread Size7/8-14
48F-10-6
45 Degrees
Brass
Flare x MNPT
5/8"
3/8"
7/8-14

$47.05 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $47.05 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size5/8"
  • Pipe Size3/8"
  • Flare Thread Size7/8-14
48F-10-8
45 Degrees
Brass
Flare x MNPT
5/8"
1/2"
7/8-14

$45.40 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $45.40 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size5/8"
  • Pipe Size1/2"
  • Flare Thread Size7/8-14
48F-10-12
45 Degrees
Brass
Flare x MNPT
5/8"
3/4"
7/8-14

$83.35 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $83.35 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size5/8"
  • Pipe Size3/4"
  • Flare Thread Size7/8-14
48F-12-8
45 Degrees
Brass
Flare x MNPT
3/4"
1/2"
1-1/16-14

$108.15 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $108.15 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size3/4"
  • Pipe Size1/2"
  • Flare Thread Size1-1/16-14
48F-12-12
45 Degrees
Brass
Flare x MNPT
3/4"
3/4"
1-1/16-14

$87.95 / pkg. of 10

Male Connector,45 deg.,Tube x MNPT,PK 10
Catalog Page #  3990 

Price: $87.95 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare x MNPT
  • Tube Size3/4"
  • Pipe Size3/4"
  • Flare Thread Size1-1/16-14
L48F-8-6
45 Degrees
Low Lead Brass
Flare
1/2"
3/8"

$13.60 / each

Male Connector,Low Lead Brass,Flare
Catalog Page #  3990 

Price: $13.60 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFlare
  • Tube Size1/2"
  • Pipe Size3/8"
L48F-8-8
45 Degrees
Low Lead Brass
Flare
1/2"
1/2"

$14.96 / each

Male Connector,Low Lead Brass,Flare
Catalog Page #  3990 

Price: $14.96 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFlare
  • Tube Size1/2"
  • Pipe Size1/2"
L48F-8-4
45 Degrees
Low Lead Brass
Flare x MNPT
1/2"
1/4"

$13.44 / each

Male Connector,Low Lead Brass,1/2 In.
Catalog Page #  3990 

Price: $13.44 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFlare x MNPT
  • Tube Size1/2"
  • Pipe Size1/4"
481FHD-3-2
Inverted
Brass
Flare x MNPS
3/16"
1/8"
3/8-24

$16.16 / pkg. of 10

Male Connector,3/16 In.,1/8 In.,PK 10
Catalog Page #  3991 

Price: $16.16 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare TypeInverted
  • Body MaterialBrass
  • Connection TypeFlare x MNPS
  • Tube Size3/16"
  • Pipe Size1/8"
  • Flare Thread Size3/8-24
481FHD-4-2
Inverted
Brass
Flare x MNPS
1/4"
1/8"
7/16-24

$12.36 / pkg. of 10

Male Connector,1/4 In.,1/8 In.,PK 10
Catalog Page #  3991 

Price: $12.36 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare TypeInverted
  • Body MaterialBrass
  • Connection TypeFlare x MNPS
  • Tube Size1/4"
  • Pipe Size1/8"
  • Flare Thread Size7/16-24
481FHD-5-2
Inverted
Brass
Flare x MNPS
5/16"
1/8"
1/2-20

$17.75 / pkg. of 10

Male Connector,5/16 In.,1/8 In.,PK 10
Catalog Page #  3991 

Price: $17.75 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare TypeInverted
  • Body MaterialBrass
  • Connection TypeFlare x MNPS
  • Tube Size5/16"
  • Pipe Size1/8"
  • Flare Thread Size1/2-20
481FHD-5-4
Inverted
Brass
Flare x MNPS
5/16"
1/4"
1/2-20

$20.60 / pkg. of 10

Male Connector,5/16 In.,1/4 In.,PK 10
Catalog Page #  3991 

Price: $20.60 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare TypeInverted
  • Body MaterialBrass
  • Connection TypeFlare x MNPS
  • Tube Size5/16"
  • Pipe Size1/4"
  • Flare Thread Size1/2-20
481FHD-6-4
Inverted
Brass
Flare x MNPS
3/8"
1/4"
5/8-18

$28.90 / pkg. of 10

Male Connector,3/8 In.,1/4 In.,PK 10
Catalog Page #  3991 

Price: $28.90 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare TypeInverted
  • Body MaterialBrass
  • Connection TypeFlare x MNPS
  • Tube Size3/8"
  • Pipe Size1/4"
  • Flare Thread Size5/8-18
481FHD-6-6
Inverted
Brass
Flare x MNPS
3/8"
3/8"
5/8-18

$28.90 / pkg. of 10

Male Connector,3/8 In.,3/8 In.,PK 10
Catalog Page #  3991 

Price: $28.90 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare TypeInverted
  • Body MaterialBrass
  • Connection TypeFlare x MNPS
  • Tube Size3/8"
  • Pipe Size3/8"
  • Flare Thread Size5/8-18
481FHD-8-6
Inverted
Brass
Flare x MNPS
1/2"
3/8"
3/4-18

$43.15 / pkg. of 10

Male Connector,1/2 In.,3/8 In.,PK 10
Catalog Page #  3991 

Price: $43.15 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare TypeInverted
  • Body MaterialBrass
  • Connection TypeFlare x MNPS
  • Tube Size1/2"
  • Pipe Size3/8"
  • Flare Thread Size3/4-18
481FHD-8-8
Inverted
Brass
Flare x MNPS
1/2"
1/2"
3/4-18

$65.35 / pkg. of 10

Male Connector,1/2 In.,1/2 In.,PK 10
Catalog Page #  3991 

Price: $65.35 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare TypeInverted
  • Body MaterialBrass
  • Connection TypeFlare x MNPS
  • Tube Size1/2"
  • Pipe Size1/2"
  • Flare Thread Size3/4-18